LITTLE GIANT LG-2448-WSBRK Order Picking Stock Cart 2 Shelves 1200 Lb. Cap | AF3PLF 8AHD3

LITTLE GIANT LG-2448-WSBRK Order Picking Stock Cart 2 Shelves 1200 Lb. Cap

Item: AF3PLF Model: LG-2448-WSBRKCross Ref: 8AHD3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€689.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Order Picking Cart
Capacity Per Shelf 1200 lbs.
Caster Dia. 5"
Caster Material Polyurethane
Caster Width 1 1/4"
Color Gray
Distance Between Shelves 25"
Finish Powder Coat
Handle Tubular
Lip Height 1 1/2"
Load Capacity 1200 lbs.
Material Steel
Number Of Shelves 2
Overall Height 40"
Overall Length 64"
Overall Width 24"
Shelf Length 48"
Shelf Type Flush Top
Shelf Width 24"
Writing Shelf Length 12"
Writing Shelf Width 21"

Shipping Info:

Ship weight (kg) 54.0004
Ship height (cm)101.6
Ship length (cm)162.56
Ship width (cm)60.96
HS code9403200030
Country of OriginUS

Product Variants

ProductModelGaugeLoad CapacityMaterialNumber Of ShelvesOverall LengthOverall WidthOverall HeightShelf LengthPrice
LITTLE GIANT 3LG-1832-WS-P-BK Order Picking Stock Cart 3 Shelves 1200 Lb. Capacity | AA8PBX 19G677 3LG-1832-WS-P-BK12 ga.-------€1,038.71
LITTLE GIANT 3LG-2436-WS-P-BK Order Picking Stock Cart 3 Shelves 600 Lb. Capacity | AA8PBY 19G678 3LG-2436-WS-P-BK12 ga.-------€1,202.10
LITTLE GIANT 3LG-2448-WS-P-BK Order Picking Stock Cart 3 Shelves 600 Lb. Capacity | AA8PBZ 19G679 3LG-2448-WS-P-BK12 ga.-------€1,384.79
RFQ
LITTLE GIANT 5M-2436-6PH-WSP Order Picking Stock Cart 5 Shelves 2000 Lb. Capacity | AA8PCW 19G704 5M-2436-6PH-WSP12 ga.-------€1,937.93
RFQ
LITTLE GIANT 5M-2448-6PH-WSP Order Picking Stock Cart 5 Shelves 2000 Lb. Capacity | AA8PCX 19G705 5M-2448-6PH-WSP12 ga.-------€2,278.47
RFQ
LITTLE GIANT 5M-3048-6PH-WSP Order Picking Stock Cart 5 Shelves 2000 Lb. Capacity | AA8PCY 19G706 5M-3048-6PH-WSP12 ga.-------€2,297.66
RFQ
LITTLE GIANT 5M-3060-6PH-WSP Order Picking Stock Cart 5 Shelves 1700 Lb. Capacity | AA8PCZ 19G707 5M-3060-6PH-WSP12 ga.-------€2,598.39
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT LG-2448-WSBRK Order Picking Stock Cart 2 Shelves 1200 Lb. Cap
€689.39 /unit