DURHAM MANUFACTURING 4STE-SM-2436-95 Solid Box Truck, 4 Sided, With Ergonomic Handle, Size 36 x 24 Inch | CF6JXL

DURHAM MANUFACTURING 4STE-SM-2436-95 Solid Box Truck, 4 Sided, With Ergonomic Handle, Size 36 x 24 Inch

Item: CF6JXL Model: 4STE-SM-2436-95
In Stock

Get it by Monday, Sep 29

€449.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Box Truck
Assembled Yes
Color Gray
Height 34 5/8"
Length 42 1/8"
Load Capacity 2000 lbs.
Material Steel
Number Of Gauges 14
Width 24 1/4"

Shipping Info:

Ship weight (kg) 63.9135
Ship height (cm)87.96
Ship length (cm)107.01
Ship width (cm)61.6
HS code8716.8
Country of OriginMX

Product Variants

ProductModelLoad CapacityHeightLengthWidthAssembledColorMaterialNumber Of GaugesPrice
DURHAM MANUFACTURING 4ST-SM-1836-5PO-95 Solid Box Truck, 4 Sided, With Tubular handle, Size 36 x 18 Inch | CF6JXA 4ST-SM-1836-5PO-951400 lbs.28.188"42 1/8"18 1/4"YesGraySteel14€361.16
DURHAM MANUFACTURING 4ST-SM-2436-5PO-95 Solid Box Truck, 4 Sided, With Tubular handle, Size 36 x 24 Inch | CF6JXB 4ST-SM-2436-5PO-951400 lbs.28.188"42 1/8"-YesGraySteel14€397.79
DURHAM MANUFACTURING 4ST-SM-2448-5PO-95 Solid Box Truck, 4 Sided, With Tubular handle, Size 48 x 24 Inch | CF6JXC 4ST-SM-2448-5PO-951400 lbs.28.188"54 1/8"24 1/4"YesGraySteel14€459.98
DURHAM MANUFACTURING 4ST-SM-3048-5PO-95 Solid Box Truck, 4 Sided, With Tubular handle, Size 48 x 30 Inch | CF6JXD 4ST-SM-3048-5PO-951400 lbs.28.188"54 1/8"30 1/4"YesGraySteel14€509.59
DURHAM MANUFACTURING 4STE-SM-2448-95 Solid Box Truck, 4 Sided, With Ergonomic Handle, Size 48 x 24 Inch | CF6JXM 4STE-SM-2448-952000 lbs.34 5/8"54 1/8"-YesGraySteel14€507.58
DURHAM MANUFACTURING 4STE-SM-3048-6MR-95 Solid Box Truck, 4 Sided, With Ergonomic Handle, Size 48 x 30 Inch, Steel | CF6JXN 4STE-SM-3048-6MR-952000 lbs.34.562"54 1/8"30.312"YesGraySteel14€624.81
DURHAM MANUFACTURING 4STE-SM-3048-95 Solid Box Truck, 4 Sided, With Ergonomic Handle, Size 48 x 30 Inch | CF6JXP 4STE-SM-3048-952000 lbs.34 5/8"54 1/8"30 1/4"YesGraySteel14€554.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 4STE-SM-2436-95 Solid Box Truck, 4 Sided, With Ergonomic Handle, Size 36 x 24 Inch
€449.00 /unit