QUANTUM STORAGE SYSTEMS WRCSL5-63-2448-106CL Wire Cart, Slanted Shelf, 24 x 48 x 69 Inch Size, 28 Clear Bins | CG9TBY

QUANTUM STORAGE SYSTEMS WRCSL5-63-2448-106CL Wire Cart, Slanted Shelf, 24 x 48 x 69 Inch Size, 28 Clear Bins

Item: CG9TBY Model: WRCSL5-63-2448-106CL
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,350.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Wire Cart
Finish Chrome
Size 24" x 48" x 69"

Shipping Info:

Ship weight (kg) 61.2
Ship height (cm)175.26
Ship length (cm)60.96
Ship width (cm)121.92
Country of OriginUS

Product Details:

    • Finish: Chrome. Bins Available In Blue, Yellow, Red, Ivory, Green And Black

Product Variants

ProductModelSizePrice
QUANTUM STORAGE SYSTEMS WRCSL5-63-1836-104CL Wire Cart, Slanted Shelf, 18 x 36 x 69 Inch Size, 20 Clear Bins | CG9TBR WRCSL5-63-1836-104CL18" x 36" x 69"€823.54
RFQ
QUANTUM STORAGE SYSTEMS WRCSL5-63-1848-104CL Wire Cart, Slanted Shelf, 18 x 48 x 69 Inch Size, 28 Clear Bins | CG9TBU WRCSL5-63-1848-104CL18" x 48" x 69"€1,053.15
RFQ
QUANTUM STORAGE SYSTEMS WRCSL5-63-2436-106CL Wire Cart, Slanted Shelf, 24 x 36 x 69 Inch Size, 20 Clear Bins | CG9TBW WRCSL5-63-2436-106CL24" x 36" x 69"€1,076.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS WRCSL5-63-2448-106CL Wire Cart, Slanted Shelf, 24 x 48 x 69 Inch Size, 28 Clear Bins
€1,350.55 /unit