Slings

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Simian Gt Round Sling, 4 ft Sling Length, 9000 Lb Vertical Hitch Capacity, Yellow Color
Item: CU4TYD
Model: SFERSST3-04
€82.00 /unit
Add To Cart
Sling Wire Rope 18 Feet Length Vertical Capacity 5600 Lb
Item: AC7YYH
Model: 58EZEEX18
€268.72 /unit
Add To Cart
Web Sling Body Body 18 Feet 1600b W 1 In
Item: AC4RJQ
Model: EET1-901CW-18
€95.77 /unit
Add To Cart
Web Sling Body Body 18 Feet 8900b W 3 In
Item: AC4RHH
Model: EEF2-903CW-18
€334.29 /unit
Add To Cart
Web Sling Eye And Eye L12ft 1200lb W1in
Item: AC7UCR
Model: EE1601DFX12
€23.77 /unit
Add To Cart
Web Sling Eye And Eye L15ft 1200lb W1in
Item: AC7UCV
Model: EE1601DFX15
€20.53 /unit
Add To Cart
Web Sling Eye Eye 13 Feet Length 3200 Lb W 2 In
Item: AC4PAA
Model: EET1-902-13
€61.53 /unit
Add To Cart
Web Sling Eye Eye 7 Feet Length 8200 Lb W 2 In
Item: AC4PXU
Model: EEF-3-902-07
€123.72 /unit
Add To Cart
Web Sling Steel Unilink L12ft 8800lb W3in
Item: AC7NKJ
Model: UU2803TX12
€447.32 /unit
Add To Cart
Web Sling Twisted Eye 20 ft L 1 600 lb
Item: EA4GPZ
Model: EET1901PHV20
€55.70 /unit
Add To Cart
Web Sling, 12 ft Sling Length, 6, 500 lb Vertical Hitch Capacity
Item: CR9JVL
Model: EN1603NX12
€88.75 /unit
Add To Cart
Web Sling, Type 9, Polyester, 1 Plies, 5 ft Sling Lg, 12 Inch Eye Lg, 1 Legs
Item: EA4HNA
Model: LB1910P05
€138.81 /unit
Add To Cart
12...404405

Slings

Slings are used with a lift or crane to safely move large loads and consist of a cable, chain, rope or webbing. Raptor Supplies offers an array of these slings from brands like B/A Products Co, Caldwell, Dayton, Grainger, Gray, Klein Tools, Lift-All, Pewag and Sterling Rope. These slings feature a flexible design for handling exposure to extreme conditions and a wire mesh design suitable for the metalworking industry, where loads can be too abrasive or hot for web slings. Choose from a broad range of these slings available in teacup pipe lifting, round, wire rope and web construction variants.

We are here to help!

Looking for a part not listed here?