Flat Shipping
Flat Shipping at

STREN-FLEX SFERSST3-04 Simian Gt Round Sling, 4 ft Sling Length, 9000 Lb Vertical Hitch Capacity, Yellow Color | CU4TYD 48GA62

STREN-FLEX SFERSST3-04 Simian Gt Round Sling, 4 ft Sling Length, 9000 Lb Vertical Hitch Capacity, Yellow Color

Item: CU4TYD Model: SFERSST3-04Cross Ref: 48GA62
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Round Sling
Basket Hitch Capacity 18000 lbs.
Choker Hitch Capacity 7200 lbs.
Color Yellow
Color Code Yellow
Diameter 1 1/8"
End Type Endless
Eye Length Not Applicable
Hitch Type Basket, Choker, Vertical
Includes Permanent Identification Tag
Length 4 ft.
Material Polyester
Resists Abrasion, Grease And Most Acids, UV Sunlight
Sling Core Material Polyester
Sling Sleeve Material Nylon
Sling Type Type 5
Temp. Range -40°F to +190°F
Vertical Hitch Capacity 9000 lbs.
Visual Indicators Color Coded, Printed, Striped
Width Under Load 1 3/4"
Standards ASME, OSHA, WSTDA

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColor CodeLengthDiameterVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityTemp. RangeEye LengthPrice
STREN-FLEX SFERSST4-10 Simian Gt Round Sling, 10 ft Sling Length, 12000 Lb Vertical Hitch Capacity, Tan Color | CU4TWP 48GA73 SFERSST4-10Tan10 ft.1 1/4"12000 lbs.9600 lbs.24000 lbs.-40°F to +190°FNot Applicable€212.83
STREN-FLEX SFERSST5-10 Simian Gt Round Sling, 10 ft Sling Length, 15000 Lb Vertical Hitch Capacity, Red Color | CU4TWQ 48GA81 SFERSST5-10--------€248.12
STREN-FLEX SFERSST6-10 Simian Gt Round Sling, 10 ft Sling Length, 18000 Lb Vertical Hitch Capacity | CU4TWR 48GA88 SFERSST6-10--------€308.75
STREN-FLEX SFERSST7-10 Simian Gt Round Sling, 10 ft Sling Length, 24000 Lb Vertical Hitch Capacity, Blue Color | CU4TWT 48GA95 SFERSST7-10--------€367.50
STREN-FLEX SFERSST1-10 Simian Gt Round Sling, 10 ft Sling Length, 3000 Lb Vertical Hitch Capacity | CU4TWU 48GA51 SFERSST1-10--------€108.15
STREN-FLEX SFERSST2-10 Simian Gt Round Sling, 10 ft Sling Length, 6000 Lb Vertical Hitch Capacity, Green Color | CU4TWV 48GA57 SFERSST2-10--------€116.46
STREN-FLEX SFERSST3-10 Simian Gt Round Sling, 10 ft Sling Length, 9000 Lb Vertical Hitch Capacity | CU4TWW 48GA65 SFERSST3-10--------€150.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREN-FLEX SFERSST3-04 Simian Gt Round Sling, 4 ft Sling Length, 9000 Lb Vertical Hitch Capacity, Yellow Color
€82.00 /unit