Flat Shipping
Flat Shipping at

LIFT-ALL EN1603NX12 Web Sling, 12 Ft Sling Length, 6500 Lb Vertical Hitch Capacity | CR9JVL 8RMN2

LIFT-ALL EN1603NX12 Web Sling, 12 ft Sling Length, 6, 500 lb Vertical Hitch Capacity

Item: CR9JVL Model: EN1603NX12Cross Ref: 8RMN2
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Web Sling
Basket Hitch Capacity 13000 lbs.
Basket Hitch Capacity @ 30 Degrees Not Applicable
Basket Hitch Capacity @ 45 Degrees Not Applicable
Basket Hitch Capacity @ 60 Degrees Not Applicable
Choker Hitch Capacity 5200 lbs.
Color Yellow
End Type Endless
Eye Length Not Applicable
Fitting Material Not Applicable
Hitch Type Basket, Choker, Vertical
Hook Attachment Type Not Applicable
Hook Opening Width Not Applicable
Includes Web Sling Safety Bulletin Rev 3 11
Length 12 ft.
Master Link Inside Length Not Applicable
Master Link Inside Width Not Applicable
Material Nylon
Number Of Chains 1
Number Of Legs 1
Number Of Plies 1
Overall Width 3"
Resistant To Alcohols, Ethers, Strong Alkalies
Tag Attachment Type Partially Sewn
Temp. Range -60°F to +200°F
Thickness 1/8"
Type Endless - Type 5
Vertical Hitch Capacity 6500 lbs.
Width 3"
Yarn Coating Latex
Capacity Indicators None
Standards ASME B30.9, OSHA 1910.184, WSTDA
Tag Features None

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUS

Product Variants

ProductModelTypeLengthWidthVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacitySling WidthSling LengthPrice
LIFT-ALL EN1601NX11 Web Sling Endless L11ft 2400lb W1in | AC7TVY 38V148 EN1601NX11------1"11 ft.€41.94
LIFT-ALL EN1601NX13 Web Sling Endless L13ft 2400lb W1in | AC7TVZ 38V149 EN1601NX13------1"13 ft.€19.61
LIFT-ALL EN1601NX14 Web Sling Endless L14ft 2400lb W1in | AC7TWA 38V150 EN1601NX14------1"14 ft.€40.49
LIFT-ALL EN1601NX15 Web Sling Endless L15ft 2400lb W1in | AC7TWB 38V151 EN1601NX15------1"15 ft.€40.10
LIFT-ALL EN1601NX16 Web Sling Endless L16ft 2400lb W1in | AC7TWC 38V152 EN1601NX16------1"16 ft.€45.18
LIFT-ALL EN1601NX17 Web Sling Endless L17ft 2400lb W1in | AC7TWD 38V153 EN1601NX17------1"17 ft.€59.37
LIFT-ALL EN1601NX18 Web Sling Endless L18ft 2400lb W1in | AC7TWE 38V154 EN1601NX18------1"18 ft.€46.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL EN1603NX12 Web Sling, 12 ft Sling Length, 6, 500 lb Vertical Hitch Capacity
€88.75 /unit