Flat Shipping
Flat Shipping at

STREN-FLEX EET1-901CW-18 Web Sling Body Body 18 Feet 1600b W 1 In | AC4RJQ 30H795

STREN-FLEX EET1-901CW-18 Web Sling Body Body 18 Feet 1600b W 1 In

Item: AC4RJQ Model: EET1-901CW-18Cross Ref: 30H795
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Web Sling
Basket Hitch Capacity 3200 lbs.
Choker Hitch Capacity 1200 lbs.
Color Black
End Type Twisted Eye
Eye Length 8"
Fitting Material Not Applicable
Hitch Type Basket, Choker, Vertical
Hook Attachment Type Not Applicable
Hook Opening Width Not Applicable
Includes Permanent Identification Tag, Red Core Yarn Wear Indicator
Length 18 ft.
Master Link Inside Length Not Applicable
Master Link Inside Width Not Applicable
Material Nylon
Number Of Chains 1
Number Of Legs 1
Number Of Plies 1
Overall Width 1"
Resistant To Alcohol, Aldehydes, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Seawater, Soaps/Detergents, Strong Alkalines, Water, Weak Alkalines
Tag Attachment Type Fully Sewn
Tag Features Encapsulated Tag
Thickness 7/16"
Type Twisted Eye And Eye
Vertical Hitch Capacity 1600 lbs.
Wear Resistant Cover Completely Wrapped
Web Grade Heavy Duty
Width 1"
Yarn Coating Non Hazardous Acrylic
Capacity Indicators None
Standards ASME B30.9, OSHA 1910.184

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)5.72
Ship length (cm)33.4
Ship width (cm)6.07
HS code6307909889
Country of OriginUS

Product Variants

ProductModelLengthNumber Of PliesWidthVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityEye LengthSling WidthPrice
STREN-FLEX EET1-901CW-3 Web Sling Body Body 3 Feet 1600b W 1 In | AC4RJG 30H787 EET1-901CW-3-------1"€35.21
STREN-FLEX EET1-901CW-4 Web Sling Body Body 4 Feet 1600b W 1 In | AC4RJH 30H788 EET1-901CW-4-------1"€39.22
STREN-FLEX EET1-901CW-6 Web Sling Body Body 6 Feet 1600b W 1 In | AC4RJJ 30H789 EET1-901CW-6-------1"€47.25
STREN-FLEX EET1-901CW-8 Web Sling Body Body 8 Feet 1600b W 1 In | AC4RJK 30H790 EET1-901CW-8-------1"€52.83
STREN-FLEX EET1-901CW-10 Web Sling Body Body 10 Feet 1600b W 1 In | AC4RJL 30H791 EET1-901CW-10-------1"€71.54
STREN-FLEX EET1-901CW-12 Web Sling Body Body 12 Feet 1600b W 1 In | AC4RJM 30H792 EET1-901CW-12-------1"€71.55
STREN-FLEX EET1-901CW-14 Web Sling Body Body 14 Feet 1600b W 1 In | AC4RJN 30H793 EET1-901CW-14-------1"€85.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREN-FLEX EET1-901CW-18 Web Sling Body Body 18 Feet 1600b W 1 In
€95.77 /unit