Flat Shipping
Flat Shipping at

LIFT-ALL 58EZEEX18 Sling Wire Rope 18 Feet Length Vertical Capacity 5600 Lb | AC7YYH 38Z820

LIFT-ALL 58EZEEX18 Sling Wire Rope 18 Feet Length Vertical Capacity 5600 Lb

Item: AC7YYH Model: 58EZEEX18Cross Ref: 38Z820
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€268.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Wire Rope Sling
Basket Hitch Capacity 11000 lbs.
Choker Hitch Capacity 3800 lbs.
Length 18 ft.
Material Steel
Rope Dia. 5/8"
Safety Bulletin Wire Rope Safety Bulletin
Sling Type Eye And Eye
Temp. Range -60°F to +400°F
Vertical Hitch Capacity 5600 lbs.

Shipping Info:

Ship weight (kg) 7.425
Ship height (cm)22.86
Ship length (cm)50.8
Ship width (cm)50.8
HS code7312102000
Country of OriginCN

Product Variants

ProductModelRope Dia.Vertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityLengthSling TypeTemp. RangeMaterialPrice
LIFT-ALL 14IEEX4 Sling Wire Rope L4ft Vll1300lb Dia1/4in | AA8TVC 1A591 14IEEX4--------€24.13
LIFT-ALL 38IEEX6 Sling Wire Rope L6ft Vll2800lb Dia3/8in | AA8TVD 1A592 38IEEX6--------€39.40
LIFT-ALL 12IEEX6 Sling Wire Rope L6ft Vll5000lb Dia1/2in | AA8TVE 1A593 12IEEX6--------€52.84
LIFT-ALL 14IEEX2 Sling Wire Rope 2 Feet | AC3DRN 2RU71 14IEEX2--------€17.63
LIFT-ALL 14IEEX3 Sling Wire Rope 3 Feet | AC3DRP 2RU72 14IEEX3--------€19.47
LIFT-ALL 38IEEX2 Sling Wire Rope 2 Feet | AC3DRQ 2RU73 38IEEX2--------€25.44
LIFT-ALL 12IEEX20 Sling Wire Rope 20 Feet | AC3DRR 2RU74 12IEEX20--------€77.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 58EZEEX18 Sling Wire Rope 18 Feet Length Vertical Capacity 5600 Lb
€268.72 /unit