STREN-FLEX LB1910P05 Web Sling, Type 9, Polyester, 1 Plies, 5 ft Sling Lg, 12 Inch Eye Lg, 1 Legs

Item: EA4HNA Model: LB1910P05Cross Ref: 816L94
In Stock

Get it by Monday, Sep 29

€138.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Web Sling

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)35.56
Ship length (cm)60.96
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelMPNPrice
WB1906P04WB1906P04€93.37
WB1906P06WB1906P06€119.10
WB1906P08WB1906P08€156.29
WB1906P10WB1906P10€179.99
WB1906P12WB1906P12€203.91
WB1906P14WB1906P14€229.34
WB1906P16WB1906P16€258.53

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREN-FLEX LB1910P05 Web Sling, Type 9, Polyester, 1 Plies, 5 ft Sling Lg, 12 Inch Eye Lg, 1 Legs
€138.81 /unit