Flat Shipping
Flat Shipping at

STREN-FLEX EET1-902-13 Web Sling Eye Eye 13 Feet Length 3200 Lb W 2 In | AC4PAA 30G509

STREN-FLEX EET1-902-13 Web Sling Eye Eye 13 Feet Length 3200 Lb W 2 In

Item: AC4PAA Model: EET1-902-13Cross Ref: 30G509
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Web Sling
Basket Hitch Capacity 6400 lbs.
Choker Hitch Capacity 2500 lbs.
Color Yellow
End Type Twisted Eye
Eye Length 10"
Fitting Material Not Applicable
Hitch Type Basket, Choker, Vertical
Hook Attachment Type Not Applicable
Hook Opening Width Not Applicable
Includes Permanent Identification Tag, Red Core Yarn Wear Indicator
Length 13 ft.
Master Link Inside Length Not Applicable
Master Link Inside Width Not Applicable
Material Nylon
Number Of Chains 1
Number Of Legs 1
Number Of Plies 1
Overall Width 2"
Resistant To Alcohol, Aldehydes, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Seawater, Soaps/Detergents, Strong Alkalines, Water, Weak Alkalines
Tag Attachment Type Fully Sewn
Tag Features Encapsulated Tag
Temp. Range -40°F to +194°F
Thickness 3/16"
Type Twisted Eye And Eye
Vertical Hitch Capacity 3200 lbs.
Wear Resistant Cover None
Web Grade Heavy Duty
Width 2"
Yarn Coating Non Hazardous Acrylic

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)5.72
Ship length (cm)31.75
Ship width (cm)4.45
HS code6307909889
Country of OriginUS

Product Variants

ProductModelNumber Of PliesChoker Hitch CapacityVertical Hitch CapacityEye LengthWidthBasket Hitch CapacityLengthSling WidthPrice
STREN-FLEX EET1-901-10 Web Sling Eye Eye 10 Feet Length 1600 Lb Cap | AB8GLT 25K104 EET1-901-10-------1"€28.84
STREN-FLEX EET1-901-12 Web Sling Eye Eye 12 Feet Length 1600 Lb Cap | AB8GLU 25K105 EET1-901-12-------1"€31.60
STREN-FLEX EET1-901-18 Web Sling Eye Eye 18 Feet Length 1600 Lb Cap | AB8GLV 25K106 EET1-901-18-------1"€40.54
STREN-FLEX EET1-901-20 Web Sling Eye Eye 20 Feet Length 1600 Lb Cap | AB8GLW 25K107 EET1-901-20-------1"€43.33
STREN-FLEX EET1-901-3 Web Sling Eye Eye 3 Feet Length 1600 Lb Cap | AB8GLX 25K108 EET1-901-3-------1"€20.65
STREN-FLEX EET1-901-4 Web Sling Eye Eye 4 Feet Length 1600 Lb Cap | AB8GLY 25K109 EET1-901-4-------1"€20.49
STREN-FLEX EET1-901-6 Web Sling Eye Eye 6 Feet Length 1600 Lb Cap | AB8GLZ 25K110 EET1-901-6-------1"€23.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREN-FLEX EET1-902-13 Web Sling Eye Eye 13 Feet Length 3200 Lb W 2 In
€61.53 /unit