Flat Shipping
Flat Shipping at

STREN-FLEX EEF2-903CW-18 Web Sling Body Body 18 Feet 8900b W 3 In | AC4RHH 30H765

STREN-FLEX EEF2-903CW-18 Web Sling Body Body 18 Feet 8900b W 3 In

Item: AC4RHH Model: EEF2-903CW-18Cross Ref: 30H765
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€334.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Web Sling
Basket Hitch Capacity 17800 lbs.
Choker Hitch Capacity 7200 lbs.
Color Black
End Type Flat Eye
Eye Length 11"
Fitting Material Not Applicable
Hitch Type Basket, Choker, Vertical
Hook Attachment Type Not Applicable
Hook Opening Width Not Applicable
Includes Permanent Identification Tag, Red Core Yarn Wear Indicator
Length 18 ft.
Master Link Inside Length Not Applicable
Master Link Inside Width Not Applicable
Material Nylon
Number Of Chains 1
Number Of Legs 1
Number Of Plies 2
Overall Width 3"
Resistant To Alcohol, Aldehydes, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Seawater, Soaps/Detergents, Strong Alkalines, Water, Weak Alkalines
Tag Attachment Type Fully Sewn
Tag Features Encapsulated Tag
Thickness 5/8"
Type Flat Eye And Eye
Vertical Hitch Capacity 8900 lbs.
Wear Resistant Cover Completely Wrapped
Web Grade Heavy Duty
Width 3"
Yarn Coating Non Hazardous Acrylic
Capacity Indicators None
Standards ASME B30.9, OSHA 1910.184

Shipping Info:

Ship weight (kg) 3.8385
Ship height (cm)10.8
Ship length (cm)38.81
Ship width (cm)11.81
HS code6307909889
Country of OriginUS

Product Variants

ProductModelLengthNumber Of PliesWidthVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityEye LengthSling WidthPrice
STREN-FLEX EEF1-901CW-3 Web Sling Body Body 3 Feet 1600b W 1 In | AC4RDY 30H686 EEF1-901CW-33 ft.11"1600 lbs.1280 lbs.3200 lbs.8"-€34.56
STREN-FLEX EEF1-901CW-4 Web Sling Body Body 4 Feet 1600b W 1 In | AC4RDZ 30H687 EEF1-901CW-4-------1"€39.22
STREN-FLEX EEF1-901CW-6 Web Sling Body Body 6 Feet 1600b W 1 In | AC4REA 30H688 EEF1-901CW-6-------1"€45.91
STREN-FLEX EEF1-901CW-8 Web Sling Body Body 8 Feet 1600b W 1 In | AC4REB 30H689 EEF1-901CW-8-------1"€55.41
STREN-FLEX EEF1-901CW-10 Web Sling Body Body 10 Feet 1600b W 1 In | AC4REC 30H690 EEF1-901CW-10-------1"€65.01
STREN-FLEX EEF1-901CW-12 Web Sling Body Body 12 Feet 1600b W 1 In | AC4RED 30H691 EEF1-901CW-12-------1"€71.55
STREN-FLEX EEF1-901CW-14 Web Sling Body Body 14 Feet 1600b W 1 In | AC4REE 30H692 EEF1-901CW-14-------1"€80.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREN-FLEX EEF2-903CW-18 Web Sling Body Body 18 Feet 8900b W 3 In
€334.29 /unit