Flat Shipping
Flat Shipping at

STREN-FLEX EEF3-902-7 Web Sling Eye Eye 7 Feet Length 8200 Lb W 2 In | AC4PXU 30G990

STREN-FLEX EEF-3-902-07 Web Sling Eye Eye 7 Feet Length 8200 Lb W 2 In

Item: AC4PXU Model: EEF-3-902-07Cross Ref: 30G990
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€123.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Web Sling
Basket Hitch Capacity 16400 lbs.
Choker Hitch Capacity 6600 lbs.
Color Yellow
End Type Flat Eye
Eye Length 12"
Fitting Material Not Applicable
Hitch Type Basket, Choker, Vertical
Hook Attachment Type Not Applicable
Hook Opening Width Not Applicable
Includes Permanent Identification Tag, Red Core Yarn Wear Indicator
Length 7 ft.
Master Link Inside Length Not Applicable
Master Link Inside Width Not Applicable
Material Nylon
Number Of Chains 1
Number Of Legs 1
Number Of Plies 3
Overall Width 2"
Resistant To Alcohol, Aldehydes, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Seawater, Soaps/Detergents, Strong Alkalines, Water, Weak Alkalines
Tag Attachment Type Fully Sewn
Tag Features Encapsulated Tag
Temp. Range -40°F to +194°F
Thickness 9/16"
Type Flat Eye And Eye
Vertical Hitch Capacity 8200 lbs.
Wear Resistant Cover None
Web Grade Heavy Duty
Width 2"
Yarn Coating Non Hazardous Acrylic
Capacity Indicators None
Standards ASME B30.9, OSHA 1910.184

Shipping Info:

Ship weight (kg) 1.5075
Ship height (cm)5.72
Ship length (cm)33.76
Ship width (cm)7.11
HS code6307909889
Country of OriginUS

Product Variants

ProductModelNumber Of PliesVertical Hitch CapacityChoker Hitch CapacityWidthBasket Hitch CapacityEye LengthLengthSling WidthPrice
STREN-FLEX EEF1-901-10 Web Sling Eye Eye 10 Feet Length 1600 Lb Cap | AB8FZP 25J845 EEF1-901-10-------1"€29.60
STREN-FLEX EEF1-901-12 Web Sling Eye Eye 12 Feet Length 1600 Lb Cap | AB8FZQ 25J846 EEF1-901-12-------1"€32.46
STREN-FLEX EEF1-901-18 Web Sling Eye Eye 18 Feet Length 1600 Lb Cap | AB8FZR 25J847 EEF1-901-18-------1"€41.63
STREN-FLEX EEF1-901-20 Web Sling Eye Eye 20 Feet Length 1600 Lb Cap | AB8FZT 25J848 EEF1-901-20-------1"€42.78
STREN-FLEX EEF1-901-3 Web Sling Eye Eye 3 Feet Length 1600 Lb Cap | AB8FZU 25J849 EEF1-901-3-------1"€20.78
STREN-FLEX EEF1-901-4 Web Sling Eye Eye 4 Feet Length 1600 Lb Cap | AB8FZV 25J850 EEF1-901-411600 lbs.1280 lbs.1"3200 lbs.8"4 ft.-€23.28
STREN-FLEX EEF1-901-6 Web Sling Eye Eye 6 Feet Length 1600 Lb Cap | AB8FZW 25J851 EEF1-901-611600 lbs.1280 lbs.1"3200 lbs.8"6"-€26.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREN-FLEX EEF-3-902-07 Web Sling Eye Eye 7 Feet Length 8200 Lb W 2 In
€123.72 /unit