Flat Shipping
Flat Shipping at

LIFT-ALL EE1601DFX15 Web Sling Eye And Eye L15ft 1200lb W1in | AC7UCV 38V308

LIFT-ALL EE1601DFX15 Web Sling Eye And Eye L15ft 1200lb W1in

Item: AC7UCV Model: EE1601DFX15Cross Ref: 38V308
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Web Sling
Basket Hitch Capacity 2400 lbs.
Choker Hitch Capacity 950 lbs.
Color Yellow
Eye Length 8 1/2"
Length 15 ft.
Material Polyester
Number Of Plies 1
Temp. Range 200°F
Type Flat Eye And Eye
Vertical Hitch Capacity 1200 lbs.
Wear Resistant Cover None
Web Grade Light Duty
Width 1"
Yarn Coating Latex
Standards ASME B30.9, OSHA 1910.184, WSTDA
Tag Features None

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)35.56
Ship width (cm)10.16
HS code6307909995
Country of OriginUS

Product Variants

ProductModelVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityLengthWidthEye LengthSling WidthSling LengthPrice
LIFT-ALL EE1602DFX20 Sling Eye Eye 20 Feet Length 2400 Lb Capacity | AC3DRX 2RU79 EE1602DFX20------2"20 ft.€44.28
LIFT-ALL EE1603DFX20 Sling Eye Eye 20 Feet Length 3600 Lb Capacity | AC3DRY 2RU80 EE1603DFX20------3"20 ft.€67.23
LIFT-ALL EE1604DFX10 Sling Eye Eye 10ft L 4800lb Capacity W 4in | AC3DRZ 2RU81 EE1604DFX10------4"10 ft.€59.05
LIFT-ALL EE1602DFX24 Sling Web Ld L24ft 2400lb W2in | AC4DTW 2Z097 EE1602DFX24------2"24 ft.€48.87
LIFT-ALL EE1601DFX10 Web Sling Eye And Eye L10ft 1200lb W1in | AC7UCP 38V303 EE1601DFX10------1"10 ft.€18.94
LIFT-ALL EE1601DFX11 Web Sling Eye And Eye L11ft 1200lb W1in | AC7UCQ 38V304 EE1601DFX111200 lbs.950 lbs.2400 lbs.--8 1/2"--€11.23
LIFT-ALL EE1601DFX12 Web Sling Eye And Eye L12ft 1200lb W1in | AC7UCR 38V305 EE1601DFX12------1"12 ft.€23.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL EE1601DFX15 Web Sling Eye And Eye L15ft 1200lb W1in
€20.53 /unit