Flat Shipping
Flat Shipping at

LIFT-ALL UU2803TX12 Web Sling Steel Unilink L12ft 8800lb W3in | AC7NKJ 38R788

LIFT-ALL UU2803TX12 Web Sling Steel Unilink L12ft 8800lb W3in

Item: AC7NKJ Model: UU2803TX12Cross Ref: 38R788
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€447.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Web Sling
Basket Hitch Capacity 17600 lbs.
Choker Hitch Capacity 7040 lbs.
Color Silver
Length 12 ft.
Material Tuff Edge
Number Of Plies 2
Sling Rating Type U
Temp. Range 200°F
Type Unilink
Vertical Hitch Capacity 8800 lbs.
Wear Resistant Cover None
Web Grade Heavy Duty
Width 3"
Yarn Coating Latex
Standards ASME B30.9, OSHA 1910.184, WSTDA
Tag Features None

Shipping Info:

Ship weight (kg) 4.14
Ship height (cm)7.62
Ship length (cm)40.64
Ship width (cm)20.32
HS code6307909995
Country of OriginUS

Product Variants

ProductModelEye LengthLengthWidthChoker Hitch CapacityBasket Hitch CapacityVertical Hitch CapacitySling WidthSling LengthPrice
LIFT-ALL UU2802TX10 Web Sling Steel Unilink L10ft 6400lb W2in | AC7NJM 38R768 UU2802TX1010"-----2"10 ft.€226.21
LIFT-ALL UU2802TX11 Web Sling Steel Unilink L11ft 6400lb W2in | AC7NJN 38R769 UU2802TX1110"-----2"11 ft.€270.60
LIFT-ALL UU2802TX12 Web Sling Steel Unilink L12ft 6400lb W2in | AC7NJP 38R770 UU2802TX1210"-----2"12 ft.€262.44
LIFT-ALL UU2802TX13 Web Sling Steel Unilink L13ft 6400lb W2in | AC7NJQ 38R771 UU2802TX1310"-----2"13 ft.€298.63
LIFT-ALL UU2802TX14 Web Sling Steel Unilink L14ft 6400lb W2in | AC7NJR 38R772 UU2802TX1410"-----2"14 ft.€285.84
LIFT-ALL UU2802TX15 Web Sling Steel Unilink L15ft 6400lb W2in | AC7NJT 38R773 UU2802TX1510"-----2"15 ft.€326.70
LIFT-ALL UU2802TX16 Web Sling Steel Unilink L16ft 6400lb W2in | AC7NJU 38R774 UU2802TX1610"-----2"16 ft.€309.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL UU2803TX12 Web Sling Steel Unilink L12ft 8800lb W3in
€447.32 /unit