Motor Supplies

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Adjustable Frequency Drive, 1-1/2HP, 380-500V, RS-232 with D9 Connection, 1 Al
Item: BH7NTL
Model: SVXF15A1-4A1B1B2B4D3
€6,068.58 /unit
Add To Cart
Adjustable Frequency Drive, 150 HP, 380-500V, NEMA Type 12, No Brake Chopper, Ethernet IP
Item: BH6ZBF
Model: SPX150A2-4A1N1-CQ
€58,899.67 /unit
Add To Cart
Adjustable Frequency Drive, 2.1A, 1 HP, IntelliDisconnect NEMA Type 1, 480 V, FS4
Item: BH3KBG
Model: HMX2D1A4NA
€3,174.89 /unit
Add To Cart
Adjustable Frequency Drive, 65A, 50HP, Output Contactor, NEMA Type 1, FS7, 480V
Item: BH3JGR
Model: HMX065A4NAPE
€16,273.98 /unit
Add To Cart
Adjustable Frequency Drive, 900 HP, 525-690V, Open Chassis, EMC N, No Brake Chopper
Item: BH6ZGP
Model: SPX900A0-5A2N1
€578,935.17 /unit
Add To Cart
Adjustable Frequency Drive, 96A, 75HP, With Output Contactor, NEMA Type 1, FS7, 480V
Item: BH3JZE
Model: HMX096A4NAPEP3
€23,198.23 /unit
Add To Cart
Advanced Adjustable Frequency Drive, 230 V, 4.3A, 1 Hp, 7.1 Inch W X 9.42 Inch D
Item: BJ2DKT
Model: DA1-324D3FB-B66C
€2,475.72 /unit
Add To Cart
Brush With Spring
Item: DZ9AYQ
Model: 130.093
€12.62 /unit
See Details
Iec 63 Frame B3 Foot Mounting Kit
Item: DZ9BEN
Model: 175143.00
€75.83 /unit
Add To Cart
Keyed Shaft, 2-7/16 Inch Dia., 72 Inch Length, Carbon Steel
Item: AC4MRC
Model: 2 7/16 GKS-1045-72
€720.63 /unit
See Details
Low Voltage Fixed Capacitor System, 100 KVA, 480 VAC, 120A, Steel
Item: BJ4QMP
Model: 10043HURF
€4,895.06 /unit
Add To Cart
Speed Reducer Motor Mount Base
Item: AX6GWN
Model: J821GR
€79.99 /unit
See Details
12...12261227

Motor Supplies

Motor accessories are often needed for both household and commercial motors. Motor supplies by Raptor Supplies are affordable motor accessories and parts that ensure you motor keeps moving. Motor brushes or add-ons like a pulse generator or a motor controller are all available at Raptor Supplies. If you're looking for motor replacement parts or motor accessories, Raptor Supplies is the best choice for you.

We are here to help!

Looking for a part not listed here?