Keyed Shafts

Filter

Keyed shafts are mechanical components used in power transmission systems, conveyor systems and machinery for precise synchronisation between components. They consist of a shaft with a...Read more

KEYSHAFT -

Imperial Keyed Shafts

Keyed shafts with a keyway-cut design are suitable for use with motors to reduce vibrations and achieve tighter tolerances, as compared to keyless models. These cold-drawn shafts are available in different materials to suit a wide variety of applications, such as Grade 1045 carbon steel construction for secondary operations, machine-grade aluminium option for robotic applications and stainless steel shafts for food processing applications. Choose from a wide range of these polished keyed shafts, available in diameters ranging from 5/16 to 5/8 inches on Raptor Supplies.

StyleModelKeyway SizeOverall LengthMaterialDia.GradeDia. ToleranceStraightness TolerancePrice (ex. VAT)
A2 GKS-316-31/2" x 1/4"3"Stainless Steel2"Grade 316-0.001"0.012 in./ft.€83.25
A2 GKS-1045-241/2" x 1/4"24"Carbon Steel2"Grade 1045-0.012 in./ft.€176.05
A2 1/4 GKS-1045-481/2" x 1/4"48"Carbon Steel2 1/4"Grade 1045--€423.14
A2 1/4 GKS-1045-121/2" x 1/4"12"Carbon Steel2 1/4"Grade 1045--€110.95
A2 3/16 GKS-1045-361/2" x 1/4"36"Carbon Steel2 3/16"Grade 1045-0.0015"0.012 in./ft.€303.40
A2 GKS-1045-481/2" x 1/4"48"Carbon Steel2"Grade 1045-0.0015"0.012 in./ft.€352.07
A2 GKS-304-241/2" x 1/4"24"Stainless Steel2"Grade 304-0.001" to -0.0035"0.012 in./ft.€497.67
A2 GKS-1045-31/2" x 1/4"3"Carbon Steel2"Grade 1045-0.001" to -0.0035"0.012 in./ft.€31.28
A1 15/16 GKS-1045-121/2" x 1/4"12"Carbon Steel1 15/16"Grade 1045-0.0015"0.012 in./ft.€90.20
A2 3/16 GKS-1045-181/2" x 1/4"18"-2 3/16"Grade 1045-0.0015"0.012 in./ft.€144.96
A2 GKS-304-121/2" x 1/4"12"Stainless Steel2"Grade 304--€236.50
A2 1/4 GKS-1045-61/2" x 1/4"6"Carbon Steel2 1/4"Grade 1045--€68.92
A2 3/16 GKS-316-361/2" x 1/4"36"Stainless Steel2.187"Grade 316--€1,276.32
A2 GKS-316-241/2" x 1/4"24"Stainless Steel2"Grade 316-0.001"0.012 in./ft.€691.56
A2 GKS-316-361/2" x 1/4"36"Stainless Steel2"Grade 316-0.001" to -0.0035"0.012 in./ft.€1,024.60
A2 3/16 GKS-316-481/2" x 1/4"48"Stainless Steel2.187"Grade 316--€1,491.60
A2 GKS-304-61/2" x 1/4"6"Stainless Steel2"Grade 304--€118.27
A2 GKS-304-721/2" x 1/4"72"Stainless Steel2"Grade 304--€1,182.17
RFQ
A2 3/16 GKS-304-241/2" x 1/4"24"Stainless Steel2 3/16"Grade 304-0.001" to -0.0035"0.012 in./ft.€558.77
A2 1/4 GKS-1045-31/2" x 1/4"3"Carbon Steel-Grade 1045--€37.55
A2 3/16 GKS-304-61/2" x 1/4"6"Stainless Steel-Grade 304--€89.85
A2 3/16 GKS-304-481/2" x 1/4"48"Stainless Steel2.187"Grade 304-0.001" to -0.0035"0.012 in./ft.€1,173.90
A2 GKS-1045-601/2" x 1/4"60"Carbon Steel2"Grade 1045-0.001" to -0.0035"0.012 in./ft.€440.09
RFQ
A2 3/16 GKS-316-121/2" x 1/4"12"Stainless Steel2.187"----
RFQ
A2 3/16 GKS-304-91/2" x 1/4"9"Stainless Steel-Grade 304--€131.11
KEYSHAFT -

Metric Keyed Shafts

StyleModelKeyway SizeOverall LengthMaterialDia.GradeDia. ToleranceStraightness TolerancePrice (ex. VAT)
A8MM GKS-1045-12001.2 mm x 2 mm1200 mmCarbon Steel8 mmGrade 1045-0.0005" to -0.0025"0.012 in./ft.€80.04
A8MM GKS-1045-3001.2 mm x 2 mm300 mmCarbon Steel8 mmGrade 1045-0.0005" to -0.0025"0.012 in./ft.€29.50
A8MM GKS-1045-10001.2 mm x 2 mm1000 mmCarbon Steel8 mmGrade 1045-0.0005" to -0.0025"0.012 in./ft.€73.71
A10MM GKS-1045-15001.8 mm x 3 mm1500 mmCarbon Steel10 mmGrade 1045-0.0005" to -0.0025"0.012 in./ft.€103.03
RFQ
A8MM GKS-1045-18002 mm x 1.2 mm1800 mmCarbon Steel8 mmGrade 1045-0.0005" to -0.0025"0.012 in./ft.€109.65
RFQ
A8MM GKS-1045-15002 mm x 1.2 mm1500 mmCarbon Steel8 mmGrade 1045-0.0005" to -0.0025"0.012 in./ft.€95.52
RFQ
A8MM GKS-1045-5002 mm x 1.2 mm500 mmCarbon Steel8 mmGrade 1045-0.0005" to -0.0025"0.012 in./ft.€40.81
A12MM GKS-1045-10002.5 mm x 4 mm1000 mmCarbon Steel12 mmGrade 10451/5"0.012 in./ft.€78.22
A12MM GKS-1045-12002.5 mm x 4 mm1200 mmCarbon Steel12 mmGrade 1045-0.0005" to -0.0025"0.012 in./ft.€89.58
A12MM GKS-1045-5002.5 mm x 4 mm500 mmCarbon Steel12 mmGrade 1045-0.0005" to -0.0025"0.012 in./ft.€45.65
A12MM GKS-1045-18002.5 mm x 4 mm1800 mmCarbon Steel12 mmGrade 10451/5"0.012 in./ft.€128.55
RFQ
A12MM GKS-1045-15002.5 mm x 4 mm1500 mmCarbon Steel12 mmGrade 1045-0.0005" to -0.0025"0.012 in./ft.€111.61
RFQ
A12MM GKS-1045-3002.5 mm x 4 mm300 mmCarbon Steel12 mmGrade 1045-0.0005" to -0.0025"0.012 in./ft.€34.56
A10MM GKS-1045-18003 mm x 1.8 mm1800 mmCarbon Steel10 mmGrade 10451/5"0.012 in./ft.€117.51
RFQ
B10MM GKS-304-2003 mm x 1.8 mm200 mmStainless Steel10 mmGrade 304--€17.54
B10MM GKS-304-10003 mm x 1.8 mm1000 mmStainless Steel10 mmGrade 304--€81.50
A10MM GKS-1045-5003 mm x 1.8 mm500 mmCarbon Steel10 mmGrade 1045--€44.18
B10MM GKS-304-4003 mm x 1.8 mm400 mmStainless Steel10 mmGrade 304--€32.60
A10MM GKS-1045-10003 mm x 1.8 mm1000 mmCarbon Steel10 mmGrade 10451/5"0.012 in./ft.€71.94
A10MM GKS-1045-12003 mm x 1.8 mm1200 mmCarbon Steel10 mmGrade 1045-0.0005" to -0.0025"0.012 in./ft.€86.33
B10MM GKS-304-20003 mm x 1.8 mm2000 mmStainless Steel10 mmGrade 304--€163.02
RFQ
A10MM GKS-1045-3003 mm x 1.8 mm300 mmCarbon Steel10 mmGrade 10451/5"0.012 in./ft.€31.96
A20MM GKS-1045-18003.5 mm x 6 mm1800 mmCarbon Steel20 mmGrade 1045-0.0005" to -0.0025"0.012 in./ft.€153.96
RFQ
A20MM GKS-1045-15003.5 mm x 6 mm1500 mmCarbon Steel20 mmGrade 1045-0.0005" to -0.0025"0.012 in./ft.€177.20
RFQ
A20MM GKS-1045-10003.5 mm x 6 mm1000 mmCarbon Steel20 mmGrade 1045--€127.60
StyleModelDia.Overall LengthMaterialDia. ToleranceGradeStraightness TolerancePrice (ex. VAT)
AZSHK-1437-24000-303SU----Grade 304-€299.48
AKRS1.4375-24-I-304----Grade 304-€319.44
AZSHK-1500-12000-303SU1 1/2"12"Stainless Steel-0.003" to +0.003"Grade 3040.012 in./ft.€125.85
AZSHK-1500-60000-303SU1 1/2"60"Stainless Steel-0.003" to +0.003"Grade 17-4PH0.012 in./ft.€522.44
AZSHK-1500-12000-104SU1 1/2"12"Carbon Steel-0.003" to +0.003"-0.012 in./ft.€85.26
AZSHK-1500-24000-104SU1 1/2"24"Carbon Steel-0.003" to +0.003"-0.012 in./ft.€145.80
AZSHK-1500-09000-104SU1 1/2"9"Carbon Steel-0.003" to +0.003"-0.012 in./ft.€66.33
AZSHK-1500-09000-303SU1 1/2"9"Stainless Steel-0.003" to +0.003"Grade 3040.012 in./ft.€94.63
AZSHK-1500-72000-104SU1 1/2"72"Carbon Steel-0.003" to +0.003"-0.012 in./ft.€416.45
AZSHK-1500-60000-104SU1 1/2"60"Carbon Steel-0.003" to +0.003"-0.012 in./ft.€339.65
AZSHK-1500-72000-303SU1 1/2"72"Stainless Steel-0.003" to +0.003"Grade 3040.012 in./ft.€621.65
AZSHK-1500-06000-104SU1 1/2"6"Carbon Steel-0.003" to +0.003"-0.012 in./ft.€44.84
AZSHK-1500-06000-303SU1 1/2"6"Stainless Steel-0.003" to +0.003"Grade 3040.012 in./ft.€62.94
AZSHK-1500-48000-104SU1 1/2"48"Carbon Steel-0.003" to +0.003"-0.012 in./ft.€273.40
AZSHK-1500-48000-303SU1 1/2"48"Stainless Steel-0.003" to +0.003"Grade 3040.012 in./ft.€442.48
AZSHK-1500-36000-104SU1 1/2"36"Carbon Steel-0.003" to +0.003"-0.012 in./ft.€200.45
AZSHK-1500-36000-303SU1 1/2"36"Stainless Steel-0.003" to +0.003"Grade 3040.012 in./ft.€333.96
AZSHK-1500-03000-104SU1 1/2"3"Carbon Steel-0.003" to +0.003"-0.012 in./ft.€25.81
AZSHK-1500-03000-303SU1 1/2"3"Stainless Steel-0.003" to +0.003"Grade 3040.012 in./ft.€31.50
AZSHK-1500-24000-303SU1 1/2"24"Stainless Steel-0.003" to +0.003"Grade 3040.012 in./ft.€256.30
AZSHK-1250-48000-303SU1 1/4"48"Stainless Steel-0.003" to +0.003"Grade 3040.012 in./ft.€313.15
AZSHK-1250-48000-104SU1 1/4"48"Carbon Steel-0.003" to +0.003"-0.012 in./ft.€187.95
AZSHK-1250-60000-303SU1 1/4"60"Stainless Steel-0.003" to +0.003"Grade 3040.012 in./ft.€372.94
AZSHK-1250-09000-303SU1 1/4"9"Stainless Steel-0.003" to +0.003"Grade 3040.012 in./ft.€68.39
AZSHK-1250-72000-303SU1 1/4"72"Stainless Steel-0.003" to +0.003"Grade 3040.012 in./ft.€452.05
KEYSHAFT -

Keyed Shaft, 25mm Dia., 300mm Length, Carbon Steel

ModelItemPrice (ex. VAT)
25MM GKS-1045-300AC4MUD€61.43
GRAINGER -

Fully Keyed Rotary Drive Shaft, 1 Inch Dia, 3 Inch Overall Length, Carbon Steel

ModelItemPrice (ex. VAT)
ZSHK-1000-03000-104SUCQ2GWA€46.77
GRAINGER -

Fully Keyed Rotary Drive Shaft, 2 Inch Dia, 3 Inch Overall Length, Carbon Steel

ModelItemPrice (ex. VAT)
ZSHK-2000-03000-104SUCQ2GZE€32.13
GRAINGER -

Fully Keyed Rotary Drive Shaft, 2 Inch Dia, 6 Inch Overall Length, Carbon Steel

ModelItemPrice (ex. VAT)
ZSHK-2000-06000-104SUCQ2GZK€49.92
GRAINGER -

Fully Keyed Rotary Drive Shaft, 1 Inch Dia, 12 Inch Overall Length, Carbon Steel

ModelItemPrice (ex. VAT)
ZSHK-1000-12000-104SUCQ2GVR€58.83

Frequently Asked Questions

What is the difference between spline shafts & keyed shafts?

Spline shafts contain teeth / ridges on their outer surface to mate with other components and help in the uniform torque transmission between mated components. They are primarily used for high torque applications while resisting regular wear & tear. Keyed shafts are shafts having a key seat that works with their corresponding key to transfer rotational power. These keyed shafts are cheaper to use and do not require a complete redesign of their machinery according to spline shaft design.

How to install these keyed shafts?

  • Determine the correct shaft size and keyway dimensions.
  • Prepare the shaft and components by ensuring they are clean and free of debris or contaminants.
  • Install the key by sliding it into the keyway on the shaft, ensuring it fits snugly and extends slightly beyond the shaft diameter on both sides.
  • Mount the component by sliding it onto the shaft, ensuring it is aligned with the key.
  • Tighten the fasteners that hold the component to the shaft, ensuring they are tightened evenly and to the manufacturer's recommended torque specifications.
  • Check the installation by rotating the shaft & components to ensure they rotate smoothly without any binding or misalignment.
  • Lubricate the assembly by applying lubricant to the key and keyway to ensure smooth operation.

What factors should be considered when selecting the size of a key for a keyed shaft?

When selecting the size of a key, consider factors like the amount of torque to be transmitted, shaft diameter, keyway dimensions (Imperial keyways or Metric keyways) and the material of the key.

What maintenance is required for keyed shafts?

  • Maintenance for keyed shafts involves periodic inspection for wear and proper key engagement.
  • If a key becomes damaged or worn, it should be replaced to maintain the integrity of the connection.
  • Lubrication may also be required in some cases to overcome friction and reduce wear.

How do you remove a component from a keyed shaft?

  • First, remove any fasteners or set screws holding the component in place.
  • Then, carefully tap or slide the component off the shaft.
  • Finally, remove the key from the keyway, which allows for the disassembly of the components.

We are here to help!

Looking for a part not listed here?