EATON DA1-324D3FB-B66C Variable Frequency Drive 240V 3Ph Input, 3Ph Output, 1Hp, 4.3A | BJ2DKT

EATON DA1-324D3FB-B66C Advanced Adjustable Frequency Drive, 230 V, 4.3A, 1 Hp, 7.1 Inch W X 9.42 Inch D

Item: BJ2DKT Model: DA1-324D3FB-B66C
In Stock

Get it by Monday, Sep 29

€2,475.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Variable Frequency Drive
Brake Chopper Internal Brake Chopper
Depth 9.42"
Frame Size FR2
Height 10 3/25"
Hp 1 hp
Number Of Inputs 5
Type VF Drive
Voltage Rating 240V
Warranty Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.Plus 5 Years On Capacitor Cells.
Width 7.1"

Shipping Info:

Ship weight (kg) 7.245
Ship height (cm)25.7
Ship length (cm)23.93
Ship width (cm)18.03
Country of OriginUS

Product Variants

ProductModelInput VoltageOutput VoltageHeightDepthWidthTypeHpPhasePrice
EATON DA1-12011FB-A20C Da-1 Vf Drive, Ip20 Nema 0, Led Display, 2 Outputs 5 Inputs 240V | BJ2DJN DA1-12011FB-A20C--10 1/2"14 1/2"-VF Drive3 hp1, 3€2,219.38
EATON DA1-127D0FB-A66C Da-1 Drive Vf Drive Ip66 Nema 4 Led Display 2 Outputs 5 Inputs 240V Internal Brake Chopper | BJ2DJQ DA1-127D0FB-A66C--10 3/25"9.42"7 2/5"VF Drive-1, 3-
RFQ
EATON DA1-12011FB-A66C Da-1 Drive Vf Drive Ip66 Nema 4 Led Display 2 Outputs 5 Inputs 240V Internal Brake Chopper | BJ2DJR DA1-12011FB-A66C--10 3/25"9.42"7 2/5"VF Drive-1, 3€2,826.27
EATON DA1-12011FB-B66C Variable Frequency Drive 240V 1Ph Input, 3Ph Output, 3Hp, 10.5A | BJ2DJT DA1-12011FB-B66C--10 3/25"9.42"7.1"VF Drive3 hp-€2,402.16
EATON DA1-12011FB-B6SC Da-1 Drive Vf Drive Ip66 With Disconnect Nema 4 Oled Display 2 Outputs 5 Inputs 240V Inter | BJ2DJU DA1-12011FB-B6SC--10 3/25"9.42"7.1"VF Drive-1, 3€3,211.98
EATON DA1-127D0FB-B66C Variable Frequency Drive 240V 1Ph Input, 3Ph Output, 2Hp, 7A | BJ2DJZ DA1-127D0FB-B66C--10 3/25"9.42"7.1"VF Drive2 hp-€2,745.60
EATON DA1-124D3FB-A20C Da-1 Drive Vf Drive Ip20 Nema 0 Led Display 2 Outputs 5 Inputs 240V Internal Brake Chopper | BJ2DKA DA1-124D3FB-A20C--9.09"7 8/25"4.21"VF Drive1 hp1, 3€1,966.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DA1-324D3FB-B66C Advanced Adjustable Frequency Drive, 230 V, 4.3A, 1 Hp, 7.1 Inch W X 9.42 Inch D
€2,475.72 /unit