EATON SVXF15A1-4A1B1B2B4D3 Svx Adjustable Frequency Drive, 1.5Hp, Nema Type 1/Ip21, 480V, Fr4, 3-Phase, Emc H | BH7NTL

EATON SVXF15A1-4A1B1B2B4D3 Adjustable Frequency Drive, 1-1/2HP, 380-500V, RS-232 with D9 Connection, 1 Al

Item: BH7NTL Model: SVXF15A1-4A1B1B2B4D3
In Stock

Get it by Monday, Sep 29

€6,068.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Variable Frequency Drive
Brake Chopper Brake Chopper
Communication RS-232 With D9 Connection
Depth 7 1/2"
Extended I/o Card 6 DI, 1 EXT +24 V DC/EXT +24 V DC,1 AI(mA Isolated) 2 AO(mA Isolated) 1 EXT +24 V DC/EXT +24 V DC
Frame Size FR4
Height 12.9"
Hp 1 1/2 hp
Input Three-Phase EMC H
Ip Rating IP21
Keypad Alphanumeric
Modification Standard Boards
Nema Enclosure Rating NEMA 1
Software Standard
Voltage Rating 480V
Warranty 2 yrs.
Width 5"

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)32.77
Ship length (cm)19.05
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelHeightWidthDepthHpEnclosure TypePrice
EATON SVX001A1-2A1B1B9C7 Svx Adjustable Frequency Drive, 1 Hp, Nema Type 1/Ip21, 230V, Fr4, Three-Phase, Emc H | BH7BCV SVX001A1-2A1B1B9C712.9"5"7 1/2"1 hpChassis€5,410.63
EATON SVX001A1-4A1B1B1B2B9 Svx Adjustable Frequency Drive, 1 Hp, Nema Type 1/Ip21, 480V, Fr4, Three-Phase, Emc H | BH7BCW SVX001A1-4A1B1B1B2B912.9"5"7 1/2"1 hpChassis€5,837.97
EATON SVX001A1-2A1B1 Svx Adjustable Frequency Drive, 1 Hp, Nema Type 1/Ip21, 230V, Fr4, 3 Phase | BH7BCX SVX001A1-2A1B112.9"5"7 1/2"1 hpChassis-
RFQ
EATON SVX001A1-4A1B1B1B2C4 Svx Adjustable Frequency Drive, 1 Hp, Nema Type 1/Ip21, 480V, Fr4, Three-Phase, Emc H | BH7BCY SVX001A1-4A1B1B1B2C412.9"5"7 1/2"1 hpChassis€6,527.58
EATON SVX001A1-4A1B1B1B2C3 Svx Adjustable Frequency Drive, 1 Hp, Nema Type 1/Ip21, 480V, Fr4, Three-Phase, Emc H | BH7BCZ SVX001A1-4A1B1B1B2C312.9"5"7 1/2"1 hpChassis€6,177.12
EATON SVX001A1-4A1B1B1B2B5 Svx Adjustable Frequency Drive, 1 Hp, Nema Type 1/Ip21, 480V, Fr4, Three-Phase, Emc H | BH7BDA SVX001A1-4A1B1B1B2B512.9"5"7 1/2"1 hpChassis€5,618.65
EATON SVX001A1-4A1B1B1B2B8 Svx Adjustable Frequency Drive, 1 Hp, Nema Type 1/Ip21, 480V, Fr4, Three-Phase, Emc H | BH7BDB SVX001A1-4A1B1B1B2B812.9"5"7 1/2"1 hpChassis€6,504.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SVXF15A1-4A1B1B2B4D3 Adjustable Frequency Drive, 1-1/2HP, 380-500V, RS-232 with D9 Connection, 1 Al
€6,068.58 /unit