EATON SPX150A2-4A1N1-CQ Spx9000 150Hp 480V Nema1 Alfa Pnl W/Eip | BH6ZBF

EATON SPX150A2-4A1N1-CQ Adjustable Frequency Drive, 150 HP, 380-500V, NEMA Type 12, No Brake Chopper, Ethernet IP

Item: BH6ZBF Model: SPX150A2-4A1N1-CQ
In Stock

Get it by Monday, Sep 29

€58,899.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Variable Frequency Drive
Depth 48"
Height 25"
Width 32"

Shipping Info:

Ship weight (kg) 371.7
Ship height (cm)63.5
Ship length (cm)121.92
Ship width (cm)81.28
Country of OriginUS

Product Variants

ProductModelHeightWidthDepthHpPhaseEnclosure TypePrice
EATON SPX001A1-4A1B1 Adjustable Frequency Drive, 1Hp, Nema Type 1/Ip21, 480V, Fr4 | BH6YND SPX001A1-4A1B112.9"5 1/25"7 1/2"1 hp---
RFQ
EATON SPX001A1-4A1B1-CQ Spx9000 Adjustable Frequency Drive, 0.75Hp, 230V, Nema12 | BH6YNF SPX001A1-4A1B1-CQ12.9"5"7 1/2"---€5,704.56
EATON SPX001A2-2A1B1 Adjustable Frequency Drive, 1Hp, Nema Type 12/Ip54, 230V, Fr4 | BH6YNH SPX001A2-2A1B112.9"5 1/25"7 1/2"1 hp--€3,816.61
EATON SPX001A2-4A1B1 Adjustable Frequency Drive, 1Hp, Nema Type 12/Ip54, 480V, Fr4 | BH6YNK SPX001A2-4A1B112.9"5 1/25"7 1/2"1 hp--€4,422.57
EATON SPX002A1-5A4B1 Spx9000 Adjustable Frequency Drive, Adjustable Frequency Drive, Nema Type 1/Ip21, 575V | BH6YNL SPX002A1-5A4B122"7.7"9.3"2 hp--€6,979.78
EATON SPX002A1-5A4N1 Spx9000 Adjustable Frequency Drive, Adjustable Frequency Drive, 2Hp, 575V, Fr6 | BH6YNM SPX002A1-5A4N122"7.7"9.3"---€5,910.32
EATON SPX001A2-2A1B1-CQ Spx9000 Adjustable Frequency Drive, 1Hp, 230V, Nema1 | BH6YNN SPX001A2-2A1B1-CQ12.9"5"7 1/2"---€5,523.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SPX150A2-4A1N1-CQ Adjustable Frequency Drive, 150 HP, 380-500V, NEMA Type 12, No Brake Chopper, Ethernet IP
€58,899.67 /unit