EATON SPX900A0-5A2N1 Adjustable Frequency Drive, 900Hp, 575V, Fr13, Three-Phase | BH6ZGP

EATON SPX900A0-5A2N1 Adjustable Frequency Drive, 900 HP, 525-690V, Open Chassis, EMC N, No Brake Chopper

Item: BH6ZGP Model: SPX900A0-5A2N1
In Stock

Get it by Monday, Sep 29

€578,935.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Variable Frequency Drive
Brake Chopper No Brake Chopper
Depth 19 4/5"
Frame Size FR13
Height 45 1/2"
Hp 900 hp
Input Three-Phase EMC N
Keypad Alphanumeric
Modification Standard Boards
Software Standard Software
Voltage Rating 575V
Warranty 2 yrs.
Width 27.9"

Shipping Info:

Ship weight (kg) 374.85
Ship height (cm)115.57
Ship length (cm)50.29
Ship width (cm)70.87
Country of OriginUS

Product Variants

ProductModelHeightWidthDepthHpPhaseEnclosure TypePrice
EATON SPX001A1-4A1B1 Adjustable Frequency Drive, 1Hp, Nema Type 1/Ip21, 480V, Fr4 | BH6YND SPX001A1-4A1B112.9"5 1/25"7 1/2"1 hp---
RFQ
EATON SPX001A1-4A1B1-CQ Spx9000 Adjustable Frequency Drive, 0.75Hp, 230V, Nema12 | BH6YNF SPX001A1-4A1B1-CQ12.9"5"7 1/2"---€5,704.56
EATON SPX001A2-2A1B1 Adjustable Frequency Drive, 1Hp, Nema Type 12/Ip54, 230V, Fr4 | BH6YNH SPX001A2-2A1B112.9"5 1/25"7 1/2"1 hp--€3,816.61
EATON SPX001A2-4A1B1 Adjustable Frequency Drive, 1Hp, Nema Type 12/Ip54, 480V, Fr4 | BH6YNK SPX001A2-4A1B112.9"5 1/25"7 1/2"1 hp--€4,422.57
EATON SPX002A1-5A4B1 Spx9000 Adjustable Frequency Drive, Adjustable Frequency Drive, Nema Type 1/Ip21, 575V | BH6YNL SPX002A1-5A4B122"7.7"9.3"2 hp--€6,979.78
EATON SPX002A1-5A4N1 Spx9000 Adjustable Frequency Drive, Adjustable Frequency Drive, 2Hp, 575V, Fr6 | BH6YNM SPX002A1-5A4N122"7.7"9.3"---€5,910.32
EATON SPX001A2-2A1B1-CQ Spx9000 Adjustable Frequency Drive, 1Hp, 230V, Nema1 | BH6YNN SPX001A2-2A1B1-CQ12.9"5"7 1/2"---€5,523.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SPX900A0-5A2N1 Adjustable Frequency Drive, 900 HP, 525-690V, Open Chassis, EMC N, No Brake Chopper
€578,935.17 /unit