EATON 10043HURF Lv Unipak Capacitor Bank, Unipak With Heavy-Duty Cells, Lv Fixed Capacitor Systems, 120A | BJ4QMP

EATON 10043HURF Low Voltage Fixed Capacitor System, 100 KVA, 480 VAC, 120A, Steel

Item: BJ4QMP Model: 10043HURF
In Stock

Get it by Monday, Sep 29

€4,895.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Capacitor Bank
Amperage Rating 120A
Depth 10 3/5"
Enclosure Finish Durable Powder Coated
Enclosure Material Steel
Enclosure Material Thickness 14 ga.
Frame Size Frame C1
Height 26.3"
Indicators Red, Neon Blown-fuse Indicating Lights Are Protected By Transparent Weatherproof Guard
Kvar Rating 100 k var
Nema Enclosure Rating NEMA 12
Notes Multiply The 240V K Var Rating By 0.75 To Calculate The K Var Value at 208V.
Phase 3
Protection Type Three Fuses, Three Lights
Type UNIPAK With Heavy-Duty Cells
Voltage Rating 480V
Warranty Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width 12.1"

Shipping Info:

Ship weight (kg) 25.92
Ship height (cm)66.8
Ship length (cm)26.92
Ship width (cm)30.73
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 100232HMURF Lv Unipak Capacitor Bank, Fixed Filter, 100 Kvar, 240V | BJ4QLV 100232HMURF--
RFQ
EATON 10023PMURF Lv Unipak Capacitor Bank, Unipak, Lv Fixed Capacitor Banks, 240A, 240V, Three-Phase | BJ4QLW 10023PMURFUNIPAK€6,751.96
EATON 100232HMURFY Lv Unipak Capacitor Bank, Fixed Unipak Harmonic Filter, Detuned, 100 Kvar, 240V, 240A | BJ4QLX 100232HMURFYDetuned-
RFQ
EATON 100243MVF3C Capacitor Bank, 2400V 3Ph Fixed 3 Fuses Csa | BJ4QLZ 100243MVF3C--
RFQ
EATON 100413MVF3 Lv Unipak Capacitor Bank, 4160V, Three-Phase, 100 Kvar, Three-Fuse, Nema 1, 3R, And 12 | BJ4QMC 100413MVF3UNIVAR XV€6,319.34
EATON 100243MVF3 Lv Unipak Capacitor Bank | BJ4QMD 100243MVF3UNIVAR XV-
RFQ
EATON 100413MVF3C Capacitor Bank, 4160V 3Ph Fixed 3 Fuses Csa | BJ4QMG 100413MVF3C-€5,255.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10043HURF Low Voltage Fixed Capacitor System, 100 KVA, 480 VAC, 120A, Steel
€4,895.06 /unit