KEYSHAFT 2 7/16 GKS-1045-72 Keyed Shaft, 2-7/16 Inch Dia., 72 Inch Length, Carbon Steel | AC4MRC 30F784

KEYSHAFT 2 7/16 GKS-1045-72 Keyed Shaft, 2-7/16 Inch Dia., 72 Inch Length, Carbon Steel

Item: AC4MRC Model: 2 7/16 GKS-1045-72Cross Ref: 30F784
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€720.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Keyed Shaft
Dia. 2 7/16"
Dia. Tolerance -0.0015"
Diameter 2 7/16"
Grade Grade 1045
Keyway Depth 1/4"
Keyway Size 5/8" x 5/16"
Keyway Width 1/2"
Length 72"
Material Carbon Steel
Overall Length 72"
Straightness Tolerance 0.012 in./ft.
System Of Measurement Imperial
Standards ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973

Shipping Info:

Ship weight (kg) 42.813
Ship height (cm)6.2
Ship length (cm)182.88
Ship width (cm)6.2
HS code8483105000
Country of OriginUS

Product Variants

ProductModelKeyway SizeOverall LengthMaterialDia.GradeDia. ToleranceStraightness TolerancePrice
KEYSHAFT 5/16 GKS-1045-6 Keyed Shaft Diameter 5/16 Inch 6 Inch Length Carbon Steel | AC4MEU 30F544 5/16 GKS-1045-6------0.012 in./ft.€15.96
KEYSHAFT 5/16 GKS-1045-9 Keyed Shaft Diameter 5/16 Inch 9 Inch Length Carbon Steel | AC4MEV 30F545 5/16 GKS-1045-93/32" x 3/64"9"Carbon Steel5/16"Grade 1045--€19.60
KEYSHAFT 5/16 GKS-1045-12 Keyed Shaft Diameter 5/16 Inch 12 Inch Length Carbon Steel | AC4MEW 30F546 5/16 GKS-1045-12------0.012 in./ft.€23.93
KEYSHAFT 5/16 GKS-1045-18 Keyed Shaft, 5/16 Inch Dia., 18 Inch Length, Carbon Steel | AC4MEX 30F547 5/16 GKS-1045-18-------€28.27
KEYSHAFT 5/16 GKS-1045-36 Keyed Shaft, 5/16 Inch Dia., 36 Inch Length, Carbon Steel | AC4MEZ 30F549 5/16 GKS-1045-36-------€47.88
KEYSHAFT 5/16 GKS-1045-48 Keyed Shaft Diameter 5/16 Inch 48 Inch Length Carbon Steel | AC4MFA 30F550 5/16 GKS-1045-48------0.012 in./ft.€59.85
KEYSHAFT 5/16 GKS-1045-60 Keyed Shaft, 5/16 Inch Dia., 60 Inch Length, Carbon Steel | AC4MFB 30F551 5/16 GKS-1045-60-------€74.79
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEYSHAFT 2 7/16 GKS-1045-72 Keyed Shaft, 2-7/16 Inch Dia., 72 Inch Length, Carbon Steel
€720.63 /unit