EATON HMX2D1A4NA H-Max Drive, 1 Hp, 2.1A, 480V, Intellidisconnect Nema Type 1, No Brake Chopper | BH3KBG

EATON HMX2D1A4NA Adjustable Frequency Drive, 2.1A, 1 HP, IntelliDisconnect NEMA Type 1, 480 V, FS4

Item: BH3KBG Model: HMX2D1A4NA
In Stock

Get it by Monday, Sep 29

€3,174.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Variable Frequency Drive
Amperage Rating 2.1A
Brake Chopper No Brake Chopper
Depth 30"
Frame Size FR4
Height 10 9/25"
Hp 1 hp
Nema Enclosure Rating NEMA 1
Notes All Boards Are Varnished. Corrosion Resistant. Battery Included In All Drives For Real-Time Clock. Keypad Kit Includes HOA Bypass. Keypad Kit Includes HOA, Back Reset For Europe Application. EMI/RFI Filters Included. DC Link Choke Included.
Series IntelliDisconnect Series
Software Type A
Voltage Rating 480V
Warranty Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width 7 22/25"

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)26.31
Ship length (cm)76.2
Ship width (cm)20.02
Country of OriginUS

Product Variants

ProductModelHeightDepthWidthHpEnclosure TypePrice
EATON HMX01131NAB5M1 H-Max Drive, 3 Hp, 11A, 208V, Intellipass Nema Type 1, No Brake Chopper | BH3FWW HMX01131NAB5M110 9/25"30"7 22/25"3 hp-€8,749.28
EATON HMX01131NAIS H-Max Drive, 3 Hp, 11A, 208V, Intellipass Nema Type 1, No Brake Chopper, Software A | BH3FWY HMX01131NAIS10 9/25"30"7 22/25"3 hp-€5,809.82
EATON HMX01131NAISL4 H-Max Drive, 3 Hp, 11A, 208V, Intellipass Nema Type 1, No Brake Chopper, Software A | BH3FWZ HMX01131NAISL410 9/25"30"7 22/25"3 hp-€7,019.30
EATON HMX01131NAP3L4 H-Max Drive, 3 Hp, 11A, 208V, Intellipass Nema Type 1, No Brake Chopper, Software A | BH3FXA HMX01131NAP3L410 9/25"30"7 22/25"3 hp-€7,097.05
EATON HMX01131NAP3 H-Max Drive, 3 Hp, 11A, 208V, Intellipass Nema Type 1, No Brake Chopper, Software A | BH3FXB HMX01131NAP310 9/25"30"7 22/25"3 hp-€5,887.57
EATON HMX01131NAP6L4 H-Max Drive, 3 Hp, 11A, 208V, Intellipass Nema Type 1, No Brake Chopper, Software A | BH3FXC HMX01131NAP6L410 9/25"30"7 22/25"3 hp-€7,418.86
EATON HMX01131NAL4 H-Max Drive, 3 Hp, 11A, 208V, Intellipass Nema Type 1, No Brake Chopper, Software A | BH3FXD HMX01131NAL410 9/25"30"7 22/25"3 hp-€6,500.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HMX2D1A4NA Adjustable Frequency Drive, 2.1A, 1 HP, IntelliDisconnect NEMA Type 1, 480 V, FS4
€3,174.89 /unit