Motor Mount Adapters

Filter

DAYTON -

Adapter Motor Mounts, U Frame

Dayton motor mount adapters are designed to secure a motor next to or within the equipment it is operating. These mounting brackets allow a different NEMA frame size to fit into an existing mounting bracket and adapt to two different motor NEMA frame sizes. These U-frame adapt-o-mount brackets include nuts that are welded into the base. Choose from a wide range of these mounting brackets, available in 7.5, 9.5, 13, 14.5 and 16 inch lengths on Raptor Supplies.

StyleModelNema Size Converted FromNema Size Converted ToLengthWidthHeightPrice (ex. VAT)
A3M130182, 184143T, 145T7 1/2"2 1/4"1"€84.36
A3M131213, 215182T, 184T9 1/2"1 7/8"3/4"€139.74
A3M132254U, 256U213T, 215T13"2 1/2"1"€142.05
A3M367284U, 286U254T, 256T14 1/2"2 1/2"3/4"€195.33
A3M368324U, 326U284T, 286T16"3"1"€271.04
REES -

Mounting Adapter, Circular

ModelItemPrice (ex. VAT)
01004-033AX3KRQ€8.96
See Details
REES -

Mounting Hole Adapter, Trimmed

ModelItemPrice (ex. VAT)
01004-053AX3KRV€8.96
See Details

Motor Mount Adapters

Mounting adapters for commercial motors in industrial machinery, production, power plants, food processing, paper & pulp plants and metalworking applications. Raptor Supplies offers a wide range of Dayton and Rees adapter mounts suitable for compensating the differences in shaft height and mounting hole locations. These units feature rugged construction for supporting heavy motors used in power plants, paper & pulp facilities and construction sites and zinc-plated bolts for ensuring the structural rigidity when impacted with vibrational or shock loads.

We are here to help!

Looking for a part not listed here?