EATON HMX096A4NAPEP3 H-Max Drive, 75 Hp, 96A, 480V, Intellidisconnect Nema Type 1, No Brake Chopper | BH3JZE

EATON HMX096A4NAPEP3 Adjustable Frequency Drive, 96A, 75HP, With Output Contactor, NEMA Type 1, FS7, 480V

Item: BH3JZE Model: HMX096A4NAPEP3
In Stock

Get it by Monday, Sep 29

€23,198.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Variable Frequency Drive
Amperage Rating 96A
Brake Chopper No Brake Chopper
Depth 58.51"
Frame Size FR7
Height 13 18/25"
Hp 75 hp
Nema Enclosure Rating NEMA 1
Notes All Boards Are Varnished. Corrosion Resistant. Battery Included In All Drives For Real-Time Clock. Keypad Kit Includes HOA Bypass. Keypad Kit Includes HOA, Back Reset For Europe Application. EMI/RFI Filters Included. DC Link Choke Included.
Options Output Contractor Fused Drive Isolation
Series IntelliDisconnect Series
Software Type A
Voltage Rating 480V
Warranty Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width 14 13/25"

Shipping Info:

Ship weight (kg) 90
Ship height (cm)34.85
Ship length (cm)148.62
Ship width (cm)36.88
Country of OriginUS

Product Variants

ProductModelHeightWidthDepthHpEnclosure TypePrice
EATON HMX06534NAB5M1 H-Max Drive, 50 Hp, 65A, 480V, Intellipass Nema Type 1, No Brake Chopper | BH3JER HMX06534NAB5M113 18/25"14 13/25"58.51"50 hp-€11,533.24
EATON HMX06534NAIS H-Max Drive, 50 Hp, 65A, 480V, Intellipass Nema Type 1, No Brake Chopper, Software A | BH3JEX HMX06534NAIS13 18/25"14 13/25"58.51"50 hp-€17,407.86
EATON HMX06534NAM1 H-Max Drive, 50 Hp, 65A, 480V, Intellipass Nema Type 1, No Brake Chopper, Software A | BH3JEY HMX06534NAM113 18/25"14 13/25"58.51"50 hp-€19,340.86
EATON HMX06534NA H-Max Drive, 50 Hp, 65A, 480V, Intellipass Nema Type 1, No Brake Chopper, Software A | BH3JEZ HMX06534NA13 18/25"14 13/25"58.51"50 hp-€16,327.97
EATON HMX06534NAL4 H-Max Drive, 50 Hp, 65A, 480V, Intellipass Nema Type 1, No Brake Chopper, Software A | BH3JFA HMX06534NAL413 18/25"14 13/25"58.51"50 hp-€17,537.45
EATON HMX06534NAP3 H-Max Drive, 50 Hp, 65A, 480V, Intellipass Nema Type 1, No Brake Chopper, Software A | BH3JFB HMX06534NAP313 18/25"14 13/25"58.51"50 hp-€17,280.43
EATON HMX06534NAP3L4 H-Max Drive, 50 Hp, 65A, 480V, Intellipass Nema Type 1, No Brake Chopper, Software A | BH3JFC HMX06534NAP3L413 18/25"14 13/25"58.51"50 hp-€18,489.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HMX096A4NAPEP3 Adjustable Frequency Drive, 96A, 75HP, With Output Contactor, NEMA Type 1, FS7, 480V
€23,198.23 /unit