FREE delivery on orders over €150
Product Specifications:
| Item | Vitrified Mounted Point |
| Abrasive Grade | Grade Medium |
| Abrasive Material | Aluminum Oxide |
| Bond Type | Vitrified |
| Compatible Tool Type | Die Grinder, Drills, Flexible Shaft Grinder, Pencil Grinder, Straight Grinder |
| Diameter | 7/8" |
| Finish | Medium |
| Grade | Grade MED |
| Grit | 60 |
| Max. Speed | 19860 RPM |
| Maximum Operating Speed | 25420 RPM |
| Mounted Point Shape | Tapered Cylinder |
| Overall Thickness | 2" |
| Point Diameter | 7/8" |
| Point Thickness | 2" |
| Primary Material Application | Carbon Steel |
| Series | GEMINI 38A Series |
| Shank Diameter | 1/4" |
| Shank Length | 1 1/2" |
| Shape Code | A11 |
| Spindle Dia. | 1/4" |
| Thickness | 2" |
Shipping Info:
| Ship weight (kg) | 0.05 |
| Ship height (cm) | 5.08 |
| Ship length (cm) | 2.22 |
| Ship width (cm) | 2.22 |
| HS code | 6804226000 |
| Country of Origin | MX |
Product Variants
| Product | Model | Abrasive Grade | Grit | Thickness | Diameter | Specification | Max. Speed | Finish | Abrasive Material | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
61463624418 | Grade Medium | 60 | 3/4" | 0.438" | - | 45370 RPM | - | Aluminum Oxide | €3.87 | |
![]() |
61463624380 | Grade Medium | 60 | 1 1/4" | - | - | 30560 RPM | Medium | Aluminum Oxide | €5.75 | |
![]() |
61463624382 | Grade Medium | 60 | 1 1/8" | 3/4" | - | 45000 RPM | Medium | Aluminum Oxide | €5.05 | |
![]() |
61463624391 | Grade Medium | 60 | 1 1/16" | 1/4" | - | 72750 RPM | Medium | Aluminum Oxide | €4.71 | |
![]() |
61463624392 | Grade Medium | 60 | 1" | 1" | - | 34500 RPM | Medium | Aluminum Oxide | €4.46 | |
![]() |
61463624394 | Grade Medium | 60 | 1" | 3/4" | - | 39370 RPM | Medium | Aluminum Oxide | €10.34 | |
![]() |
61463624395 | Grade Medium | 60 | 3/4" | 1/4" | - | 76500 RPM | Medium | Aluminum Oxide | €5.44 |
Explore Products
- SPEARS VALVES 3965-573C Stub Saddle, Socket, Schedule 80, N.P.R., 8 x 1/2 Size, CPVC
- PROCON 113E015F31BA Rotary Vane Stainless Steel Pump, 15 GPH, EPDM/Nitrile, Standard-Non External Adjust
- SMC VALVES CNST140-150-D Tube, 140 mm Size, Double Acting
- JESSUP MANUFACTURING 7520-2-STRIPE-B Marking Tape, Size 2 Inch x 30 Feet, Black Stripe
- SIEMENS 52BL4D9 Pilot Light Complete, 30 mm Size, Full Volt, 24VAC/DC, Amber, Incandescent, Round
- TSUBAKI 60B42F-1-5/8
- SPEARS VALVES 1722-012C Wye Pattern Valve, Socket, EPDM, 1-1/4 Size, CPVC
Explore More
- BULLDOG
- GRAY MANUFACTURING
- KEYSHAFT
- CJT KOOLCARB
- K1 SERIES
- Flex Coupling Hubs
- Door Knob Wall Guards
- Compressor Oil
- Eductor-Jet Pumps
- Bunsen Burners
- SHARPE VALVES Carbon Steel Inline Ball Valve, FNPT x FNPT
- DICKSON 3 Inch Chart Recorders
- FABENCO MZ Series Pivoting Mezzanine Safety Gates
- DESTACO 5310 Series Horizontal Hold Down Clamps
- FPE Lockoff
- HOFFMAN Top Solar Shields
- ZICO Round-Hole Pegboard Hooks, Bins & Toolholders
- MERIT BRASS 8064 Aluminium Threaded Nipples, Schedule 40
- HUB CITY HERA75 Series Helical Hypoid Reducers, PS Type, Cast Iron
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
NORTON ABRASIVES 61463624385 Vitrified Mounted Point 7/8 x 2 Inch 60g
€6.08 /unit
