FREE delivery on orders over €150
Product Specifications:
| Item | Vitrified Mounted Point |
| Abrasive Grade | Grade Coarse |
| Abrasive Material | Aluminum Oxide |
| Bond Type | Vitrified |
| Compatible Tool Type | Die Grinder, Drills, Flexible Shaft Grinder, Pencil Grinder, Straight Grinder |
| Diameter | 7/8" |
| Finish | Coarse |
| Grade | Coarse |
| Grit | 36 |
| Max. Speed | 19860 RPM |
| Maximum Operating Speed | 25420 RPM |
| Mounted Point Shape | Tapered Cylinder |
| Point Diameter | 7/8" |
| Point Thickness | 2" |
| Primary Material Application | Carbon Steel |
| Series | GEMINI 38A Series |
| Shank Diameter | 1/4" |
| Shank Length | 1 1/2" |
| Shape Code | A11 |
| Spindle Dia. | 1/4" |
| Thickness | 2" |
Shipping Info:
| Ship weight (kg) | 0.07 |
| Ship height (cm) | 5.08 |
| Ship length (cm) | 2.22 |
| Ship width (cm) | 2.22 |
| HS code | 6804226000 |
| Country of Origin | MX |
Product Variants
| Product | Model | Abrasive Grade | Grit | Thickness | Diameter | Specification | Max. Speed | Finish | Abrasive Material | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
61463624418 | Grade Medium | 60 | 3/4" | 0.438" | - | 45370 RPM | - | Aluminum Oxide | €3.87 | |
![]() |
61463624380 | Grade Medium | 60 | 1 1/4" | - | - | 30560 RPM | Medium | Aluminum Oxide | €5.75 | |
![]() |
61463624382 | Grade Medium | 60 | 1 1/8" | 3/4" | - | 45000 RPM | Medium | Aluminum Oxide | €5.05 | |
![]() |
61463624385 | Grade Medium | 60 | 2" | 7/8" | - | 19860 RPM | Medium | Aluminum Oxide | €6.08 | |
![]() |
61463624391 | Grade Medium | 60 | 1 1/16" | 1/4" | - | 72750 RPM | Medium | Aluminum Oxide | €4.71 | |
![]() |
61463624392 | Grade Medium | 60 | 1" | 1" | - | 34500 RPM | Medium | Aluminum Oxide | €4.46 | |
![]() |
61463624394 | Grade Medium | 60 | 1" | 3/4" | - | 39370 RPM | Medium | Aluminum Oxide | €10.34 |
Explore Products
- EATON 10250CED23 Cover Control Kit
- APPROVED VENDOR U07566.075.0150 Socket Head Cap Screw, 3/4 In - 16 Thread Size, Flat, 1 1/2 In Lg., 3/4 In Head Ht., Fine
- RIDGID 94600
- PASS AND SEYMOUR PS5369X Connector, 20A, 125V, Black And White, Double Pole, 4
- COTTERMAN 3WP2448A3B8AC1P6 Work Platform Rolling Steel 30 Inch Height
- MILWAUKEE 48-20-5306 Tunnel Hammer Drill Bit Sds Max 1-3/4 x 22
- PROSENSE DPTA-20-10 Air Differential Pressure Transmitter, 0 To 10.0 Inch Of Water Column Range
- GARLOCK SEALING TECHNOLOGIES 53 X 3963
Explore More
- ADAM EQUIPMENT
- ECO-MAX
- KEYSHAFT
- MADISON
- SP BEL ART SS
- Bulk Storage Racks
- Scullery Sinks
- Plasma Cutters
- Pipe Stands and Vises
- Parallels
- DESTACO 227 Series Horizontal Hold Down Clamps
- CONDOR Cowhide Leather Gray Driver Gloves
- ANSELL 93-311 Nitrilite Non Sterile Disposable Nitrile Cleanroom Gloves
- RUD CHAIN WPPH-S Powerpoint Universal Connection Hoist Rings
- ADVANCE TABCO Portable Hot Food Buffet Table
- PASS AND SEYMOUR Watertight Turnlok Locking Connectors
- WRIGHT TOOL Flare Nut Wrenches, Black Industrial Finish, 6 Point
- BUYERS PRODUCTS Tow Hooks
- SPEC Metric Compression Springs, Music Wire, 45 mm Outside Dia.
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
NORTON ABRASIVES 61463624384 Vitrified Mounted Point 7/8 x 2 Inch 36g
€6.08 /unit
