FREE delivery on orders over €150
NORTON ABRASIVES 61463624394 Vitrified Mounted Point 3/4 x 1 Inch 60g | AB9GQK 2D826

NORTON ABRASIVES 61463624394 Vitrified Mounted Point 3/4 x 1 Inch 60g

Item: AB9GQKModel: 61463624394Cross Ref: 2D826
7 In Stock

Ships within 2 days via

€10.34
10% off
€9.31 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Vitrified Mounted Point
Abrasive Grade Grade Medium
Abrasive Material Aluminum Oxide
Bond Type Vitrified
Compatible Tool Type Die Grinder, Drills, Flexible Shaft Grinder, Pencil Grinder, Straight Grinder
Diameter 3/4"
Finish Medium
Grade Grade MED
Grit 60
Max. Speed 39370 RPM
Maximum Operating Speed 40300 RPM
Mounted Point Shape Match Head
Point Diameter 3/4"
Point Thickness 1"
Primary Material Application Carbon Steel
Series GEMINI 38A Series
Shank Diameter 1/4"
Shank Length 1 1/2"
Shape Code A23
Spindle Dia. 1/4"
Thickness 1"

Shipping Info:

Ship weight (kg) 0.03
Ship height (cm)2.54
Ship length (cm)1.91
Ship width (cm)1.91
HS code6804226000
Country of OriginMX

Product Variants

ProductModelAbrasive GradeGritThicknessDiameterSpecificationMax. SpeedFinishAbrasive MaterialPrice
NORTON ABRASIVES 61463624418 Mounted Point Diameter 7/16 Inch Shape B51 | AA7AFB 15K114 61463624418Grade Medium603/4"0.438"-45370 RPM-Aluminum Oxide€3.87
NORTON ABRASIVES 61463624380 Vitrified Mounted Point 1-1/4x1-1/4in 60g | AB9GQE 2D821 61463624380Grade Medium601 1/4"--30560 RPMMediumAluminum Oxide€5.75
NORTON ABRASIVES 61463624382 Vitrified Mounted Point 3/4 x 1-1/8in 60g | AB9GQF 2D822 61463624382Grade Medium601 1/8"3/4"-45000 RPMMediumAluminum Oxide€5.05
NORTON ABRASIVES 61463624385 Vitrified Mounted Point 7/8 x 2 Inch 60g | AB9GQG 2D823 61463624385Grade Medium602"7/8"-19860 RPMMediumAluminum Oxide€6.08
NORTON ABRASIVES 61463624391 Vitrified Mounted Point 1/4 X1-1/16 Inch 60g | AB9GQH 2D824 61463624391Grade Medium601 1/16"1/4"-72750 RPMMediumAluminum Oxide€4.71
NORTON ABRASIVES 61463624392 Vitrified Mounted Point 1 x 1 Inch 60g | AB9GQJ 2D825 61463624392Grade Medium601"1"-34500 RPMMediumAluminum Oxide€4.46
NORTON ABRASIVES 61463624395 Vitrified Mounted Point 1/4 x 3/4in 60g | AB9GQL 2D827 61463624395Grade Medium603/4"1/4"-76500 RPMMediumAluminum Oxide€5.44

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463624394 Vitrified Mounted Point 3/4 x 1 Inch 60g
€10.34 /unit