FREE delivery on orders over €150
Product Specifications:
| Item | Vitrified Mounted Point |
| Abrasive Grade | Grade Medium |
| Abrasive Material | Aluminum Oxide |
| Bond Type | Vitrified |
| Compatible Tool Type | Die Grinder, Drills, Flexible Shaft Grinder, Pencil Grinder, Straight Grinder |
| Diameter | 1/4" |
| Finish | Medium |
| Grade | Grade MED |
| Grit | 60 |
| Max. Speed | 76500 RPM |
| Maximum Operating Speed | 56000 RPM |
| Mounted Point Shape | Tapered Cylinder |
| Point Diameter | 1/4" |
| Point Thickness | 3/4" |
| Primary Material Application | Carbon Steel |
| Series | GEMINI 38A Series |
| Shank Diameter | 1/4" |
| Shank Length | 1 1/2" |
| Shape Code | A24 |
| Spindle Dia. | 1/4" |
| Thickness | 3/4" |
Shipping Info:
| Ship weight (kg) | 0.02 |
| Ship height (cm) | 1.91 |
| Ship length (cm) | 0.64 |
| Ship width (cm) | 0.64 |
| HS code | 6804226000 |
| Country of Origin | MX |
Product Variants
| Product | Model | Abrasive Grade | Grit | Thickness | Diameter | Specification | Max. Speed | Finish | Abrasive Material | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
61463624418 | Grade Medium | 60 | 3/4" | 0.438" | - | 45370 RPM | - | Aluminum Oxide | €3.87 | |
![]() |
61463624380 | Grade Medium | 60 | 1 1/4" | - | - | 30560 RPM | Medium | Aluminum Oxide | €5.75 | |
![]() |
61463624382 | Grade Medium | 60 | 1 1/8" | 3/4" | - | 45000 RPM | Medium | Aluminum Oxide | €5.05 | |
![]() |
61463624385 | Grade Medium | 60 | 2" | 7/8" | - | 19860 RPM | Medium | Aluminum Oxide | €6.08 | |
![]() |
61463624391 | Grade Medium | 60 | 1 1/16" | 1/4" | - | 72750 RPM | Medium | Aluminum Oxide | €4.71 | |
![]() |
61463624392 | Grade Medium | 60 | 1" | 1" | - | 34500 RPM | Medium | Aluminum Oxide | €4.46 | |
![]() |
61463624394 | Grade Medium | 60 | 1" | 3/4" | - | 39370 RPM | Medium | Aluminum Oxide | €10.34 |
Explore Products
- COOPER B-LINE B22SH-240HDG Strut Channel, 1.62 x 240 x 1.62 Inch Size, Steel, Hot Dipped Galvanized
- DAYTON TT1232601900011G Muffler
- GATES 3/5V800 Banded V-Belt, 3 Strand, 80 Inch Outside Length
- INSIZE 2304-015 Dial Indicator - Lug Back, 0 Inch To 0.1 Inch Range, Continuous Reading, 0-50 Dial Reading
- ITW BEE LEITZKE WWG-CPHZ-035 Cotter Pin, 1 In Lg., Low Carbon Steel, 3/16 In Pin Dia., Gr. 1008, Extended Prong
- ENPAC 48-636-GP2 Containment Berm Protector, 432 Inch Length
- HOFFMAN NHZ360846G300 28646 Hazardous Location Air Conditioner, Galvanized, 8 K BTU/Hr., 400/460 VAC
- BRADY 7244-1HV-PK 172925 Pipe Marker, Return, Yellow, Black, Fits 8 Inch and Larger Pipe OD, 1 Pipe Marker
Explore More
- KEYSHAFT
- REESE
- RWM
- IFM
- SSP SAFETY SYSTEM PRODUCTS
- Motor Accessories
- Precision Knives and Blades
- Electric Sanders
- Tubing Benders
- Stopwatches
- DWYER INSTRUMENTS MAFS Series Metal Averaging Flow Sensors
- DEWALT Router Slim, Lightweight Protective Eyewears
- JOHN GUEST Speedfit End Caps
- GLOBE SCIENTIFIC Diamond Culture Tube Caps, for 25 mm Glass Culture Tubes
- ANVIL AS821 Series 8-Hole Double Angle Connectors
- LOVEJOY Keyless Rigid Coupling
- SPEARS VALVES CPVC Premium Actuated Electric Diaphragm Valves, Socket, FKM O-Ring
- NOTRAX Scraper Dryer Entrance Mats
- 80/20 40 Series 40-4093 Two Opposite Open T-Slotted Profile Extrusions
- BALDWIN ESTATE 5121 Levers
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
NORTON ABRASIVES 61463624395 Vitrified Mounted Point 1/4 x 3/4in 60g
€5.44 /unit
