FREE delivery on orders over €150
Product Specifications:
| Item | Vitrified Mounted Point |
| Abrasive Grade | Grade Medium |
| Abrasive Material | Aluminum Oxide |
| Bond Type | Vitrified |
| Compatible Tool Type | Die Grinder, Drills, Flexible Shaft Grinder, Pencil Grinder, Straight Grinder |
| Diameter | 3/4" |
| Finish | Medium |
| Grade | Grade MED |
| Grit | 60 |
| Max. Speed | 45000 RPM |
| Maximum Operating Speed | 38550 RPM |
| Mounted Point Shape | Cone |
| Point Diameter | 3/4" |
| Point Thickness | 1 1/8" |
| Primary Material Application | Carbon Steel |
| Series | GEMINI 38A Series |
| Shank Diameter | 1/4" |
| Shank Length | 1 1/2" |
| Shape Code | A5 |
| Spindle Dia. | 1/4" |
| Thickness | 1 1/8" |
Shipping Info:
| Ship weight (kg) | 0.02 |
| Ship height (cm) | 2.86 |
| Ship length (cm) | 1.91 |
| Ship width (cm) | 1.91 |
| HS code | 6804226000 |
| Country of Origin | MX |
Product Variants
| Product | Model | Abrasive Grade | Grit | Thickness | Diameter | Specification | Max. Speed | Finish | Abrasive Material | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
61463624418 | Grade Medium | 60 | 3/4" | 0.438" | - | 45370 RPM | - | Aluminum Oxide | €3.87 | |
![]() |
61463624380 | Grade Medium | 60 | 1 1/4" | - | - | 30560 RPM | Medium | Aluminum Oxide | €5.75 | |
![]() |
61463624385 | Grade Medium | 60 | 2" | 7/8" | - | 19860 RPM | Medium | Aluminum Oxide | €6.08 | |
![]() |
61463624391 | Grade Medium | 60 | 1 1/16" | 1/4" | - | 72750 RPM | Medium | Aluminum Oxide | €4.71 | |
![]() |
61463624392 | Grade Medium | 60 | 1" | 1" | - | 34500 RPM | Medium | Aluminum Oxide | €4.46 | |
![]() |
61463624394 | Grade Medium | 60 | 1" | 3/4" | - | 39370 RPM | Medium | Aluminum Oxide | €10.34 | |
![]() |
61463624395 | Grade Medium | 60 | 3/4" | 1/4" | - | 76500 RPM | Medium | Aluminum Oxide | €5.44 |
Explore Products
- VICKERS 459057
- RENEWABLE LUBRICANTS 87006 Bio Penetrating Lubricant, Food Grade, Drum 55 Gallon Capacity
- CINCINNATI FAN RKD05-1
- THOMAS & BETTS XJG94-TB Coupling, 3-1/2 Inch Size
- GRAINGER 66546104 Plastic Rod, 5 Ft Length, Off-White, Opaque, 12000 Psi Tensile Strength
- PHILIPS ADVANCE ICN2S28N35I Fluorescent Ballast, Electronic, 2 Lamp, 120 To 277 VAC, 28W Lamp
- GRAND ROCK YC-500A Y Pipe, 5 Inch Size, 1-Bend Inner Outer Dia.
Explore More
- BLANCETT
- BOWMAN MFG CO
- KEYSHAFT
- POP
- TENACTIV
- Duct Fan Accessories
- Sharpening Stone and File Sets
- Pocket Air Filters
- Bolt Assortments
- Zone Valve Actuators
- TURTLESKIN CP-500 Insider Gloves
- MECHANIX TAA M-Pact 2 Impact Resistant Work Gloves
- MUELLER INDUSTRIES 165-N Iron Body Simplex Basket Strainers
- B & P MANUFACTURING Frame Assemblies
- AUTOQUIP Torklift T2 Series Scissor Lift Table
- IRONCLAD Super Duty Abrasion Impact Gloves
- PBC LINEAR Double Wide Ball Bearings, Square Flange Mount, JIS Metric
- SIOUX CHIEF FatMax PVC Round Floor Sinks
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
NORTON ABRASIVES 61463624382 Vitrified Mounted Point 3/4 x 1-1/8in 60g
€5.05 /unit
