FREE delivery on orders over €150
NORTON ABRASIVES 61463624392 Vitrified Mounted Point 1 x 1 Inch 60g | AB9GQJ 2D825

NORTON ABRASIVES 61463624392 Vitrified Mounted Point 1 x 1 Inch 60g

Item: AB9GQJModel: 61463624392Cross Ref: 2D825
7 In Stock

Ships within 2 days via

€4.46
10% off
€4.02 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Vitrified Mounted Point
Abrasive Grade Grade Medium
Abrasive Material Aluminum Oxide
Bond Type Vitrified
Compatible Tool Type Die Grinder, Drills, Flexible Shaft Grinder, Pencil Grinder, Straight Grinder
Diameter 1"
Finish Medium
Grade Grade MED
Grit 60
Max. Speed 34500 RPM
Maximum Operating Speed 35510 RPM
Mounted Point Shape Tapered Cylinder
Point Diameter 1"
Point Thickness 1"
Primary Material Application Carbon Steel
Series GEMINI 38A Series
Shank Diameter 1/4"
Shank Length 1 1/2"
Shape Code A21
Spindle Dia. 1/4"
Thickness 1"

Shipping Info:

Ship weight (kg) 0.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code6804226000
Country of OriginMX

Product Variants

ProductModelAbrasive GradeGritThicknessDiameterSpecificationMax. SpeedFinishAbrasive MaterialPrice
NORTON ABRASIVES 61463624418 Mounted Point Diameter 7/16 Inch Shape B51 | AA7AFB 15K114 61463624418Grade Medium603/4"0.438"-45370 RPM-Aluminum Oxide€3.87
NORTON ABRASIVES 61463624380 Vitrified Mounted Point 1-1/4x1-1/4in 60g | AB9GQE 2D821 61463624380Grade Medium601 1/4"--30560 RPMMediumAluminum Oxide€5.75
NORTON ABRASIVES 61463624382 Vitrified Mounted Point 3/4 x 1-1/8in 60g | AB9GQF 2D822 61463624382Grade Medium601 1/8"3/4"-45000 RPMMediumAluminum Oxide€5.05
NORTON ABRASIVES 61463624385 Vitrified Mounted Point 7/8 x 2 Inch 60g | AB9GQG 2D823 61463624385Grade Medium602"7/8"-19860 RPMMediumAluminum Oxide€6.08
NORTON ABRASIVES 61463624391 Vitrified Mounted Point 1/4 X1-1/16 Inch 60g | AB9GQH 2D824 61463624391Grade Medium601 1/16"1/4"-72750 RPMMediumAluminum Oxide€4.71
NORTON ABRASIVES 61463624394 Vitrified Mounted Point 3/4 x 1 Inch 60g | AB9GQK 2D826 61463624394Grade Medium601"3/4"-39370 RPMMediumAluminum Oxide€10.34
NORTON ABRASIVES 61463624395 Vitrified Mounted Point 1/4 x 3/4in 60g | AB9GQL 2D827 61463624395Grade Medium603/4"1/4"-76500 RPMMediumAluminum Oxide€5.44

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463624392 Vitrified Mounted Point 1 x 1 Inch 60g
€4.46 /unit