NORTON ABRASIVES 38A Gemini AO Vitrified Bond Mounted Points


Filter
StyleModelAbrasive GradeGritThicknessDiameterSpecificationMax. SpeedFinishAbrasive MaterialPrice
A
61463624511
--------€2.49
A
61463624553
--------€5.28
B
61463624501
--------€2.74
C
61463624544
Fine90-----Aluminum Oxide€3.33
D
61463624377
Grade Coarse362 3/4"1"-16100 RPMCoarseAluminum Oxide€8.44
E
61463624374
Grade Coarse362 1/2"3/4"-19800 RPMCoarseAluminum Oxide€7.60
F
61463624384
Grade Coarse362"7/8"-19860 RPMCoarseAluminum Oxide€5.67
G
61463624381
Grade Coarse361 1/8"3/4"-45000 RPMCoarseAluminum Oxide€4.83
H
61463624451
Grade Medium603/8"1/8"-105000 RPMMediumAluminum Oxide€2.86
I
61463624416
Grade Medium605/16"1/8"-105000 RPMMediumAluminum Oxide€2.74
J
61463624410
Grade Medium605/8"5/8"-33750 RPMMediumAluminum Oxide€3.28
K
61463624406
Grade Medium601"1"-34500 RPMMediumAluminum Oxide€5.23
A
61463624528
Grade Medium60-----Aluminum Oxide€2.65
A
61463624550
Grade Medium601"----Aluminum Oxide€2.94
L
61463624587
Grade Medium60-----Aluminum Oxide€3.95
M
61463624395
Grade Medium603/4"1/4"-76500 RPMMediumAluminum Oxide€5.07
A
61463624539
Grade Medium60-----Aluminum Oxide€3.02
A
61463624491
Grade Medium60-----Aluminum Oxide€2.45
N
61463624382
Grade Medium601 1/8"3/4"-45000 RPMMediumAluminum Oxide€4.71
O
61463624418
Grade Medium603/4"0.438"-45370 RPM-Aluminum Oxide€3.61
P
61463624391
Grade Medium601 1/16"1/4"-72750 RPMMediumAluminum Oxide€4.40
Q
61463624517
Grade Medium601/2"3/8"-45370 RPM-Aluminum Oxide€2.80
R
61463624592
Grade Medium60-----Aluminum Oxide€5.04
B
61463624526
Grade Medium60-----Aluminum Oxide€2.45
S
61463624585
Grade Medium60-----Aluminum Oxide€3.33
A
61463624505
Grade Medium60-----Aluminum Oxide€2.52
C
61463624578
Grade Medium60-----Aluminum Oxide€4.50
A
61463624518
Grade Medium60-----Aluminum Oxide€2.62
A
61463624497
Grade Medium60-----Aluminum Oxide€2.49
S
61463624566
Grade Medium60-----Aluminum Oxide€3.68
A
61463624489
Grade Medium60-----Aluminum Oxide€2.45
A
61463624569
Grade Medium60-----Aluminum Oxide€6.25
B
61463624516
Grade Medium60-----Aluminum Oxide€2.41
T
61463624482
Grade Medium603/8"0.312"-61650 RPMMediumAluminum Oxide€2.66
U
61463624389
Grade Medium601 1/4"1 1/8"-33950 RPMMediumAluminum Oxide€5.79
V
61463624475
Grade Medium601/2"--34500 RPMMediumAluminum Oxide€5.77
W
61463624424
Grade Medium601/2"1/4"-60000 RPMMediumAluminum Oxide€3.00
X
61463624413
Grade Medium605/16"1/4"-81370 RPMMediumAluminum Oxide€2.90
Y
61463624404
Grade Medium603/8"1 5/8"-23520 RPMMediumAluminum Oxide€4.55
Z
61463624504
Grade Medium60--W163--Aluminum Oxide€2.50
A1
61463624420
Grade Medium60-----Aluminum Oxide€3.55
A
61463624531
Grade Medium602"----Aluminum Oxide€5.03
C
61463624543
Grade Medium60-----Aluminum Oxide€2.89
B1
61463624402
Grade Medium603/8"1 1/2"-25470 RPMMediumAluminum Oxide€3.92
C1
61463624385
Grade Medium602"7/8"-19860 RPMMediumAluminum Oxide€5.67
C
61463624583
Grade Medium60-----Aluminum Oxide€3.71
C
61463624560
Grade Medium60-----Aluminum Oxide€2.54
S
61463624525
Grade Medium60-----Aluminum Oxide€2.65
A
61463624567
Grade Medium60-----Aluminum Oxide€4.41
A
61463624495
Grade Medium60-----Aluminum Oxide€2.06
D1
61463624423
Grade Medium605/8"0.312"-60000 RPMMediumAluminum Oxide€3.24
E1
61463624481
Grade Medium60-----Aluminum Oxide€2.68
F1
61463624390
Grade Medium607/8"11/16"-55560 RPMMediumAluminum Oxide€9.43
G1
61463624378
Grade Medium602 3/4"1"-16100 RPMMediumAluminum Oxide€9.28
H1
61463624479
Grade Medium601/2"--45370 RPMMediumAluminum Oxide€2.50
I1
61463624425
Grade Medium601/4"1/8"-105000 RPMMediumAluminum Oxide€3.00
J1
61463624414
Grade Medium603/8"0.219"-68400 RPMMediumAluminum Oxide€3.32
K1
61463624405
Grade Medium601/4"--30560 RPMMediumAluminum Oxide€9.47
L1
61463624412
Grade Medium603/4"--33750 RPMMediumAluminum Oxide€3.68
M1
61463624452
Grade Medium601/4"--105000 RPMMediumAluminum Oxide€2.68
N1
61463624392
Grade Medium601"1"-34500 RPMMediumAluminum Oxide€4.17

We are here to help!

Looking for a part not listed here?