FREE delivery on orders over €150
Product Specifications:
| Item | Vitrified Mounted Point |
| Abrasive Grade | Grade Coarse |
| Abrasive Material | Aluminum Oxide |
| Bond Type | Vitrified |
| Compatible Tool Type | Die Grinder, Drills, Flexible Shaft Grinder, Pencil Grinder, Straight Grinder |
| Diameter | 3/4" |
| Finish | Coarse |
| Grade | Coarse |
| Grit | 36 |
| Max. Speed | 45000 RPM |
| Maximum Operating Speed | 38550 RPM |
| Mounted Point Shape | Cone |
| Point Diameter | 3/4" |
| Point Thickness | 1 1/8" |
| Primary Material Application | Carbon Steel |
| Series | GEMINI 38A Series |
| Shank Diameter | 1/4" |
| Shank Length | 1 1/2" |
| Shape Code | A5 |
| Spindle Dia. | 1/4" |
| Thickness | 1 1/8" |
Shipping Info:
| Ship weight (kg) | 0.02 |
| Ship height (cm) | 2.86 |
| Ship length (cm) | 1.91 |
| Ship width (cm) | 1.91 |
| HS code | 6804226000 |
| Country of Origin | MX |
Product Variants
| Product | Model | Abrasive Grade | Grit | Thickness | Diameter | Specification | Max. Speed | Finish | Abrasive Material | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
61463624418 | Grade Medium | 60 | 3/4" | 0.438" | - | 45370 RPM | - | Aluminum Oxide | €3.87 | |
![]() |
61463624380 | Grade Medium | 60 | 1 1/4" | - | - | 30560 RPM | Medium | Aluminum Oxide | €5.75 | |
![]() |
61463624382 | Grade Medium | 60 | 1 1/8" | 3/4" | - | 45000 RPM | Medium | Aluminum Oxide | €5.05 | |
![]() |
61463624385 | Grade Medium | 60 | 2" | 7/8" | - | 19860 RPM | Medium | Aluminum Oxide | €6.08 | |
![]() |
61463624391 | Grade Medium | 60 | 1 1/16" | 1/4" | - | 72750 RPM | Medium | Aluminum Oxide | €4.71 | |
![]() |
61463624392 | Grade Medium | 60 | 1" | 1" | - | 34500 RPM | Medium | Aluminum Oxide | €4.46 | |
![]() |
61463624394 | Grade Medium | 60 | 1" | 3/4" | - | 39370 RPM | Medium | Aluminum Oxide | €10.34 |
Explore Products
- WOODHEAD 1300610007 104000A46M250 Cordset, 4 Pole, Female, Straight, 14 Size, Gray, PVC, 25m
- EATON E34FPB297LRP24 Corrosion Resistant Pushbutton, Green, Full Voltage, 24 Vac/Dc, Red, Plastic
- AMADA MARVEL S-20V Band Saw, 20 Inch Throat Dp - Vertical, 50 to 415, 10 Deg Left to 45 Deg Right
- MILWAUKEE VALVE 424481 Ball Valve, Unibody, Stainless Steel, 3/4 Inch Valve Size
- CLEVELAND C39582 0 High Speed Steel End Mill 11/32 Inch D 3/4 Inch Cut L
- CHICAGO-LATROBE 41185 Jobber Length Drill Bit, O Size, 4-1/2 Inch Overall Length
- TB WOODS WE30HS218 Dura-Flex BTS Hub, Low Carbon Steel, WE30 Size, 2.125 inch Bore Dia.
- NORTON ABRASIVES 410xCPSTx690 Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp
Explore More
- KEYSHAFT
- REFLEXITE
- RELAY AND CONTROL CORP
- TEEJET
- TUFFTRAK SAFETY
- Hex Head Lag Screws
- Stir Bars
- Storage and Dispensing Bins
- Vibration Sensors
- Air Curtain Blowers
- AKRO-MILS 13017 Stak-N-Store Bins
- ML KISHIGO High Visibility Vests, Lime
- NEWSTRIPE Roller And Disc Kits For Parking Lot Striping Machines
- KEO Machine Countersinks, 4-Flute, Straight Shank
- APACHE MILLS Antifatigue Mat Black, Vinyl
- HONEYWELL Stem Kit
- CAMPBELL CHAIN AND FITTINGS Quick Snap Links
- RULAND MANUFACTURING TSP-LH Series Left-Hand Threaded Split Shaft Collars, Two-Piece, Inch
- MERIT BRASS SW3402D Pipe 45 Deg Elbows
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
NORTON ABRASIVES 61463624381 Vitrified Mounted Point 3/4 X1-1/4in 36g
€5.18 /unit
