Starters and Contactors

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Combo Soft Starter, 460V, 150A Circuit Breaker Rating, Reduced Voltage
Item: BJ3VDR
Model: ECS98S8CAH-C1C47P7S3
€18,876.47 /unit
Add To Cart
Combo Starter, Non-Reversing, With 2 Red and 1 Green Pilot Lite, 7A, 3-Phase
Item: BJ3RFK
Model: ECN2411CKC
€6,774.93 /unit
Add To Cart
Electronic Motor Starter, 9 A, 42 V 50 Hz, 48 V 60 Hz, 1Nc, B Frame, 45 mm, 0.16-0.24 A
Item: BH8CLB
Model: XTAE009B01WP24
€430.29 /unit
Add To Cart
Iec Contactor, Full Voltage, Reversing, 380/440 VAC V Coil, 3P
Item: BH8ZBZ
Model: XTCR025C21L
€1,185.76 /unit
See Details
IEC Starter, 110/120 VAC Coil, Non-Reversing Action, 3P, IP20
Item: BH8BJB
Model: XTAE007B10A3E008
€428.93 /unit
Add To Cart
Mechanically Held/Magnetically Latched Non-Combination Lighting Contactor, 100 A, 3 Poles
Item: BJ3KGA
Model: ECL04E1A3A
€4,576.31 /unit
See Details
NEMA Combination Starter, Fusible Disconnect, 3 Poles, NEMA Size 2, 120 VAC, NEMA-Rated 3R
Item: BJ3PAN
Model: ECN1622AAD-R63/D
€4,038.47 /unit
Add To Cart
Non-Reversing Electronic Motor Starter, 25 A, 230 V 50 Hz, 1No, C Frame, 45 mm, 0.1-0.16 A
Item: BH8JNW
Model: XTAE025C10FP16
€571.43 /unit
Add To Cart
Non-Reversing Electronic Motor Starter, 7 A, 24 V 50 Hz, 1Nc, B Frame, 45 mm, 1.6-2.4 A
Item: BH8BFB
Model: XTAE007B01U2P4
€410.93 /unit
Add To Cart
Overload Relay Starter, Nema Size 0, 18 A, 110/50 V, Ground Fault Feature Set-1-5 A
Item: BJ7JYT
Model: AN59BN0A5G005
€1,372.00 /unit
Add To Cart
Soft Starter, 200 mm, 304 A
Item: BH6UVL
Model: S801+T30N3S
Add To Cart
Thermal Overload Relay, 11.0-17.0A Adjustable, Bi-Metallic, Local Reset
Item: BB9AMX
Model: RW27-2D3-U017
€65.76 /unit
Add To Cart
12...17291730

Starters and Contactors

Starters and contactors are electrical devices used in motor control circuits. Starters are responsible for starting and stopping a motor, while contactors control the power supply to the motor. Starters and contactors play a crucial role in ensuring the safe and efficient operation of electric motors in HVAC systems, vehicles, elevators & escalators.

We are here to help!

Looking for a part not listed here?