EATON XTAE007B10A3E008 B-Frame Full Voltage IEC Starter 110/120 VAC Coil Non-Reversing | BH8BJB

EATON XTAE007B10A3E008 IEC Starter, 110/120 VAC Coil, Non-Reversing Action, 3P, IP20

Item: BH8BJB Model: XTAE007B10A3E008
In Stock

Get it by Monday, Sep 29

€428.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Motor Starter
Amps Rating 7A
Coil Voltage 110-120V AC
Contact Configuration 1 NO
Frame B
Frame Size 45 mm
Frequency Rating 50/60 Hz
Height 8"
Length 5 7/8"
Notes Screw Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Overload Range 1.6-8A
Overload Relay Type C396
Product Name Eaton XT IEC Electronic Motor Starter
Terminals Screw Terminals
Type Full Voltage Non-reversing IEC Starter
Warranty 1 yr.
Width 3 7/8"

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)20.32
Ship length (cm)14.92
Ship width (cm)9.84
Country of OriginUS

Product Variants

ProductModelWidthNumber Of PolesPrice
EATON XTAE007B01A010 Full Voltage Non-Reversing IEC Electronic Motor Starter, 110/120 VAC | BH8ARU XTAE007B01A0101 4/5"-€394.34
EATON XTAE007B01A004 Full Voltage Non-Reversing IEC Electronic Motor Starter, 110/120 VAC | BH8ARV XTAE007B01A0041 4/5"-€394.34
EATON XTAE007B01A1P6 Full Voltage Non-Reversing IEC Electronic Motor Starter, 110/120 VAC | BH8ARW XTAE007B01A1P61 4/5"-€394.34
EATON XTAE007B01A001 IEC Starter | BH8ARX XTAE007B01A0011 4/5"-€394.34
EATON XTAE007B01A2P4 Full Voltage Non-Reversing IEC Electronic Motor Starter, 110/120 VAC | BH8ARZ XTAE007B01A2P41 4/5"-€394.34
EATON XTAE007B01A006 Full Voltage Non-Reversing IEC Electronic Motor Starter, 110/120 VAC | BH8ATA XTAE007B01A0061 4/5"-€394.34
EATON XTAE007B01A3EP05 IEC Starter | BH8ATB XTAE007B01A3EP053 7/8"-€428.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTAE007B10A3E008 IEC Starter, 110/120 VAC Coil, Non-Reversing Action, 3P, IP20
€428.93 /unit