Drum Switches

Filter

<p>Drum switches are designed for manually reversing the motor direction in boat lifting systems, boring mills, milling machines, grinders, conveyor lines and machine tools. Raptor Supplies offers drum switches from brands like Dayton, Square D and Morse.</p>
StyleModelHp @ 1 Phase - 240vHp @ 3 Phase - 230vHp @ 3 Phase - 240vNumber Of PolesHandle MaterialHp @ 3 Phase - 460-575vHp @ 3 Phase - 460vHp @ 115vdcPrice (ex. VAT)
A2601AG22 hp2 hp2 hp3Plastic2 hp2 hp-€313.39
A2601AW22 hp2 hp2 hp3Plastic2 hp2 hp-€769.63
A2601BG13 hp5 hp5 hp3Plastic--2 hp€769.45
DAYTON -

Maintained Reversing Plastic Drum Switches

Dayton reversing drum switches are designed to manually reverse the direction in which a motor is turning. These CSA certified and UL listed switches feature maintained reversing action and have plastic handle material. Choose from a range of these drum switches, available in 4.5, 5.5 and 5.75 inch heights.

StyleModelNumber Of PolesHandle MaterialAction TypeHp @ 1 Phase - 115vHp @ 1 Phase - 240vHp @ 115vdcHp @ 230vdcHp @ 3 Phase - 240vPrice (ex. VAT)
A2X4402PlasticMaintained Reversing1 1/2 hp2 hp1/4 hp1/4 hpNot Rated€131.75
B4UYE92SteelMaintained Reversing1 1/2 hp2 hp1/4 hp1/4 hpNot Rated€118.40
A2X4413PlasticMaintained Reversing1 1/2 hp2 hp1/4 hp1/4 hp2 hp€158.51
A4UYE73PlasticMomentary Reversing1 1/2 hp2 hp1/4 hp1/4 hp2 hp€177.22
C2X4423PlasticMaintained Reversing1 1/2 hp2 hp1 hp1 hp2 hp€201.47
D2X4433PlasticMaintained Reversing2 hp3 hp2 hp2 hp5 hp€413.93
B4UYF13SteelMaintained Reversing1 1/2 hp2 hp1/4 hp1/4 hp2 hp€236.52
B4UYE83SteelMomentary Reversing1 1/2 hp2 hp1/4 hp1/4 hp2 hp€201.67
SQUARE D -

Switch Drum Reversing

ModelItemPrice (ex. VAT)
2601BW1AF9FEA€1,047.57
DAYTON -

Steel Handle Assembly

ModelItemPrice (ex. VAT)
56LN53CR2WYX€24.93
SQUARE D -

Drum Switch 600Vac 2Hp A +Options

ModelItemPrice (ex. VAT)
2601AG2S2CV4QGL€282.55

Drum Switches

Drum switches are designed for manually reversing the motor direction in boat lifting systems, boring mills, milling machines, grinders, conveyor lines and machine tools. Raptor Supplies offers a wide array of Dayton and Square D drum switches featuring maintained / momentary reversing action for retaining the lever position, unless forcefully actuated or pressed to return to the original position. These units further come equipped with NEMA 1- / 4-rated enclosure for protection against accidental impacts & external contaminations and a plastic / steel handle for maximum user convenience over prolonged use.

Frequently Asked Questions

How is a drum switch converted from maintained to momentary operation?

Drum switches are field convertible from maintained to momentary operation by removing the handle and handle screw, turning the shaft and replacing both the handle & handle screw.

What type of enclosures are used by these drum switches?

These switches feature NEMA 1 / 4 enclosures for protection against accidental impacts & external contamination.

Is interlocking required when using a drum switch?

No, interlocking is not required, because the drum switch operates mechanically.

We are here to help!

Looking for a part not listed here?