EATON ECN2411CKC Freedom Nema Enclosed Control, Nema 1 | BJ3RFK

EATON ECN2411CKC Combo Starter, Non-Reversing, With 2 Red and 1 Green Pilot Lite, 7A, 3-Phase

Item: BJ3RFK Model: ECN2411CKC
In Stock

Get it by Monday, Sep 29

€6,774.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item NEMA Combination Starter
Accessories With Control Power Transformer
Actuator Type FOR/OFF/REV Sel. switch w/2 red/1 green pilot lite
Circuit Breaker Rating 7A
Height 9"
Length 17"
Nema Enclosure Rating NEMA 1
Nema Size NEMA Size 1
Phase 3
Product Name Eaton Freedom Nema Enclosed Control
System Voltage 460V/60 Hz-440V/50 Hz Primary, 120/60-110/50 Secondary Control Power Transformer
Type Combination Non reversing Starter AAA circuit Breaker
Warranty 1 yr.
Width 14"

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)22.86
Ship length (cm)43.18
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelCoil VoltageWidthNema SizeHeightFuse Clip TypePrice
EATON ECN1801BBB Freedom Nema Enclosed Control, Nema 1, Combination Non-Reversing Starter | BJ3PNU ECN1801BBB-15 1/2"NEMA Size 023.06"Type R€4,439.02
EATON ECN1801BAB Freedom Nema Enclosed Control, Nema 1, Combination Reversing Starter, 30A/600V | BJ3PNX ECN1801BAB-15 1/2"NEMA Size 023.06"Type R€3,728.70
EATON ECN1801BAA Freedom Nema Enclosed Control, 110V/50 Hz-120V/60 Hz, Nema 1 | BJ3PPA ECN1801BAA-15 1/2"NEMA Size 0--€3,619.26
EATON ECN1801BHB Freedom Nema Enclosed Control, Nema 1, Combination Non-Reversing Starter | BJ3PPB ECN1801BHB-15 1/2"NEMA Size 0-Type R€4,439.02
EATON ECN1801CAC Freedom Nema Enclosed Control, 480V, Nema 1, 1-5A C440 Solid-State Overload | BJ3PPC ECN1801CAC--NEMA Size 0-Type R€3,756.56
EATON ECN1801CBA Freedom Nema Enclosed Control, Nema 1, Combination Non-Reversing Starter | BJ3PPE ECN1801CBA-15 1/2"NEMA Size 023.06"-€4,341.53
EATON ECN1801CAA Freedom Nema Enclosed Control, Nema 1, Combination Non-Reversing Starter | BJ3PPH ECN1801CAA-12 1/5"NEMA Size 011.1"-€3,619.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN2411CKC Combo Starter, Non-Reversing, With 2 Red and 1 Green Pilot Lite, 7A, 3-Phase
€6,774.93 /unit