EATON AN59BN0A5G005 Freedom Nema Starter, Full Voltage Reversing, C440 Electronic Overload Relay | BJ7JYT

EATON AN59BN0A5G005 Overload Relay Starter, Nema Size 0, 18 A, 110/50 V, Ground Fault Feature Set-1-5 A

Item: BJ7JYT Model: AN59BN0A5G005
In Stock

Get it by Monday, Sep 29

€1,372.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Motor Starter
Amps Rating 18A
Coil Voltage 110/120V
Configuration Reversing
Height 17.81"
Mounting Horizontal
Nema Size NEMA Size 0
Product Name Eaton Freedom NEMA motor control starter
Relay C440 electronic
Special Features With C440 Eolr Ground Fault Feature Set, Sel Reset, Sel Class (10, 20)
Type Starter
Warranty 1 yr.
Width 7"

Shipping Info:

Ship weight (kg) 1.9125
Ship height (cm)45.24
Ship length (cm)20.52
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelAmps RatingPhaseVoltage RatingHeightWidthLengthNumber Of PolesPrice
EATON AN16AN0AC Freedom Nema Motor Control Starter, 1/3 Hp At 115V, 1 Hp At 230V, 1-1/2 Hp At 208, 240V | BJ7HPP AN16AN0AC9A1, 3-3.31"4.38"4.61"-€502.49
EATON AN16AN0DC Freedom Nema Motor Control Starter, Non-Reversing Reset Overload Relay Starter | BJ7HPQ AN16AN0DC9A1, 3-3.31"4.38"4.61"-€1,218.12
EATON AN16AN0CC Freedom Nema Motor Control Starter, 1/3 Hp At 115V, 1 Hp At 230V, 1-1/2 Hp At 208, 240V | BJ7HPW AN16AN0CC9A1, 3-3.31"4.38"4.61"3-
RFQ
EATON AN16AN0EC Freedom Nema Motor Control Starter, Non-Reversing Starter, Reset Overload Relay | BJ7HPZ AN16AN0EC9A1, 3-3.31"4.38"4.61"3€650.08
EATON AN16AN0T4C Freedom Nema Motor Control Starter | BJ7HQA AN16AN0T4C9A3-1"1"1"--
RFQ
EATON AN16AN0HC Nema Starter An16An0Hc | BJ7HQB AN16AN0HC-----3.49"-€807.82
EATON AN16AN0TC Freedom Nema Motor Control Starter, 1/3 Hp At 115V, 1 Hp At 230V, 1-1/2 Hp At 208, 240V | BJ7HQC AN16AN0TC9A1, 3-3.31"4.38"4.61"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AN59BN0A5G005 Overload Relay Starter, Nema Size 0, 18 A, 110/50 V, Ground Fault Feature Set-1-5 A
€1,372.00 /unit