EATON S801+T30N3S Motor Starter | BH6UVL

EATON S801+T30N3S Soft Starter, 200 mm, 304 A

Item: BH6UVL Model: S801+T30N3S
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Motor Starter
Amps Rating 304A
Frame Size T
Length 19"
Product Name Eaton S801+ soft starter
Rating 90 kW at 230V, 160 kW at 380-400V, 185 kW at 440V
Type 200MM Soft Starter

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)31.75
Ship length (cm)48.26
Ship width (cm)36.83
Country of OriginUS

Product Variants

ProductModelAmps RatingWidthLengthHeightWire SizeNumber Of PolesVoltage RatingPrice
EATON S801+R13N3S S801+ Soft Starter, 135 A, R-Frame, Three-Pole, 24 V Power, 200-600 V Operating Voltage | BH6UVE S801+R13N3S135A8.7"11.1"11.7"#22 AWG to 14 AWG3--
RFQ
EATON S801+N66N3S Motor Starter | BH6UVG S801+N66N3S-------€9,120.01
EATON S801+U36N3S S801+ Soft Starter, Soft Starter, 200Mm | BH6UVH S801+U36N3S---11.1"----
RFQ
EATON S801+T24N3S S801+ Soft Starter, 240 A, T-Frame, Three-Pole, 24 V Power, 200-600 V, 47-63 Hz | BH6UVJ S801+T24N3S240A-19"-#4 AWG to 500 kcmil3--
RFQ
EATON S801+N37N3S S801+ Soft Starter, S801+ Soft Starter, 37 A, N-Frame, Three-Pole, 24 V Power | BH6UVK S801+N37N3S37A2.66"7.37"-#22 AWG to 14 AWG3-€7,761.60
EATON S801+T18N3S S801+ Soft Starter, 180 A, T-Frame, Three-Pole, 24 V Power, 200-600 V Operating Voltage | BH6UVM S801+T18N3S180A-19"-#5 AWG to 500 kcmil3--
RFQ
EATON S801+R10N3S Motor Starter | BH6UVN S801+R10N3S105A9"13"----€12,950.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON S801+T30N3S Soft Starter, 200 mm, 304 A