WEG RW27-2D3-U017 Overload Relay | BB9AMX

WEG RW27-2D3-U017 12140453 Thermal Overload Relay, 11.0-17.0A Adjustable, Bi-Metallic, Local Reset

Item: BB9AMX Model: RW27-2D3-U017Cross Ref: 12140453
In Stock

Get it by Monday, Sep 29

€65.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Relay
Auxiliary Contacts NO/NC
Connection Type Direct Mount Power
Contactor Model CWB9-38
Current Range 11-17A
Depth 3.23"
For Use With CWB9 to CWB38 Series Contactors
Full Load Amperage Range 11-17A
Fuse Type gL/gG
Max. Fuse (type 2 Coordination) 40
Maximum Operating Frequency 15 Hz
Mounting Configuration 2D
Mounting Type Direct
Operation Type Bi-Metallic
Phase Loss Sensitive Yes
Rated Impulse Withstand Voltage Uimp 6 kV
Rated Operational Frequency 25-400 Hz
Relay Type Thermal Overload
Reset Local
Series RW27-2D Series
Short Circuit Protection With Fuses (gl/gg) 6A
Suitable For Use With Dc Loads Yes
Trip Class Class 10

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)3.28
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginBR

Product Variants

ProductModelWidthHeightReset TypeDepthPrice
WEG RW27-2D3-D018 Overload Relay | BB4TRE RW27-2D3-D0181.77"2.83"--€65.76
WEG RW27-2D3-U040 Overload Relay | BB6NRE RW27-2D3-U0401.77"2.83"--€72.35
WEG RW27-2D2-U017 Overload Relay | BB6PXB RW27-2D2-U0171.77"2.83"--€76.73
WEG RW27-2D3-U004 Overload Relay | BB7ANB RW27-2D3-U0041.77"2.83"--€65.76
WEG RW27-2D3-D125 Overload Relay | BB7HKL RW27-2D3-D1251.77"2.83"--€65.76
WEG RW27-2D2-U032 Overload Relay | BB7KPV RW27-2D2-U0321.77"2.83"--€76.73
WEG RW27-2D3-U032 Overload Relay | BB7XKX RW27-2D3-U0321.77"2.83"--€65.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG RW27-2D3-U017 12140453 Thermal Overload Relay, 11.0-17.0A Adjustable, Bi-Metallic, Local Reset
€65.76 /unit