EATON ECS98S8CAH-C1C47P7S3 Combination Reduced Voltage Soft Starter, Circuit Breaker, S611, 65A, Nema 12 | BJ3VDR

EATON ECS98S8CAH-C1C47P7S3 Combo Soft Starter, 460V, 150A Circuit Breaker Rating, Reduced Voltage

Item: BJ3VDR Model: ECS98S8CAH-C1C47P7S3
In Stock

Get it by Monday, Sep 29

€18,876.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Combination Soft Starter
Amps Rating 65A
Circuit Breaker Rating 150A
Height 8 3/4"
Length 35"
Modification Hand Off Auto Selector Switch, Start/Stop PB, Hoa, Pump Control, Door Mounted Keypad
Nema Enclosure Rating NEMA 12
Product Name Eaton S611 soft starter
Series S611
Type Circuit Breaker
Voltage Rating 460V
Warranty Eaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width 29 1/2"

Shipping Info:

Ship weight (kg) 78.3
Ship height (cm)22.23
Ship length (cm)88.9
Ship width (cm)74.93
Country of OriginUS

Product Variants

ProductModelWidthHeightTypeControl Transformer VoltageCoil VoltagePrice
EATON ECS9711BAN-C1C47P7S3 Combination Reduced Voltage Soft Starter, Disconnect Switch, S611, 302A, Nema 1 | BJ3UAA ECS9711BAN-C1C47P7S337"19 1/4"Disconnect Switch--€56,108.33
EATON ECS9711BAN-C1C47 Combination Reduced Voltage Soft Starter, Disconnect Switch, S611, 302A, Nema 1 | BJ3UAD ECS9711BAN-C1C4737"19 1/4"Disconnect Switch--€53,951.16
EATON ECS9711CAN-C1C47P7S3 Combination Reduced Voltage Soft Starter, Disconnect Switch, S611, 302A, Nema 1 | BJ3UAE ECS9711CAN-C1C47P7S337"19 1/4"Disconnect Switch--€56,108.33
EATON ECS9711CAN-C1C47 Combination Reduced Voltage Soft Starter, Disconnect Switch, S611, 302A, Nema 1 | BJ3UAG ECS9711CAN-C1C4737"19 1/4"Disconnect Switch--€53,951.16
EATON ECS9711EAN-C1C47P7S3 Combination Reduced Voltage Soft Starter, Disconnect Switch, S611, 302A, Nema 1 | BJ3UAH ECS9711EAN-C1C47P7S337"19 1/4"Disconnect Switch--€56,108.33
EATON ECS9712CAN-C1C47 Combination Reduced Voltage Soft Starter, Disconnect Switch, S611, 302A, Nema 3R | BJ3UAJ ECS9712CAN-C1C4737"19 1/4"Disconnect Switch--€54,356.66
EATON ECS9712BAN-C1C47P7S3 Combination Reduced Voltage Soft Starter, Disconnect Switch, S611, 302A, Nema 3R | BJ3UAK ECS9712BAN-C1C47P7S337"19 1/4"Disconnect Switch--€56,513.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECS98S8CAH-C1C47P7S3 Combo Soft Starter, 460V, 150A Circuit Breaker Rating, Reduced Voltage
€18,876.47 /unit