EATON ECN1622AAD-R63/D Fusible Combination Starter, 45A, 110/120V AC Coil Voltage | BJ3PAN 40Z711

EATON ECN1622AAD-R63/D NEMA Combination Starter, Fusible Disconnect, 3 Poles, NEMA Size 2, 120 VAC, NEMA-Rated 3R

Item: BJ3PAN Model: ECN1622AAD-R63/DCross Ref: 40Z711
In Stock

Get it by Monday, Sep 29

€4,038.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item NEMA Fusible Combination Starter
Standards UL E1491

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)28.19
Ship length (cm)77.98
Ship width (cm)30.99
Country of OriginUS

Product Variants

ProductModelHp @ 3 Phase - 480vControl TransformerHp @ 3 Phase - 240vOverall HeightHeightWidthShort Circuit ProtectionControl Transformer VoltagePrice
EATON ECN1601BAB-R63/C Fusible Combination Starter, 18A, 220/240V AC Coil Voltage | BJ3NPF 40Z778 ECN1601BAB-R63/C---------
RFQ
EATON ECN1611AAB-R63/D Fusible Combination Starter, 27A, 110/120V AC Coil Voltage | BJ3NTR 40Z699 ECN1611AAB-R63/D10 hpNo7 1/2 hp11.1"--Fusible DisconnectNot Applicable€2,303.26
EATON ECN1611AAB-R63/C Fusible Combination Starter, 27A, 110/120V AC Coil Voltage | BJ3NTU 40Z698 ECN1611AAB-R63/C10 hpNo7 1/2 hp11.1"--Fusible DisconnectNot Applicable€1,962.28
EATON ECN1611AAC-R63/C Fusible Combination Starter, 27A, 110/120V AC Coil Voltage | BJ3NUG 40Z820 ECN1611AAC-R63/C--------€2,329.69
EATON ECN1611AAC-R63/D Fusible Combination Starter, 27A, 110/120V AC Coil Voltage | BJ3NUK 40Z821 ECN1611AAC-R63/D10 hpNo7 1/2 hp11.1"11.1"12 1/5"Fusible DisconnectNot Applicable€1,962.30
EATON ECN1621AAD-R63/D Fusible Combination Starter, 45A, 110/120V AC Coil Voltage | BJ3NZD 40Z701 ECN1621AAD-R63/D25 hpNo15 hp11.1"--Fusible DisconnectNot Applicable€3,614.00
EATON ECN1621AAE-R63/D Fusible Combination Starter, 45A, 110/120V AC Coil Voltage | BJ3NZM 40Z822 ECN1621AAE-R63/D25 hpNo15 hp11.1"11.1"12 1/5"Fusible DisconnectNot Applicable€2,691.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN1622AAD-R63/D NEMA Combination Starter, Fusible Disconnect, 3 Poles, NEMA Size 2, 120 VAC, NEMA-Rated 3R
€4,038.47 /unit