EATON XTAE025C10FP16 Full Voltage Non-Reversing IEC Electronic Motor Starter, 230 VAC | BH8JNW

EATON XTAE025C10FP16 Non-Reversing Electronic Motor Starter, 25 A, 230 V 50 Hz, 1No, C Frame, 45 mm, 0.1-0.16 A

Item: BH8JNW Model: XTAE025C10FP16
In Stock

Get it by Monday, Sep 29

€571.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Motor Starter
Amps Rating 25A
Coil Voltage 230V AC
Contact Configuration 1 NO
Frame C
Frame Size 45 mm
Frequency Rating 50 Hz
Height 5.37"
Length 5 1/2"
Notes Screw Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Overload Range 0.1-0.16A
Product Name Eaton XT IEC Electronic Motor Starter
Terminals Screw Terminals
Type Full Voltage Non-reversing IEC Starter
Warranty 1 yr.
Width 4.15"

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)13.64
Ship length (cm)13.97
Ship width (cm)10.54
Country of OriginUS

Product Variants

ProductModelWidthNumber Of PolesPrice
EATON XTAE007B01A010 Full Voltage Non-Reversing IEC Electronic Motor Starter, 110/120 VAC | BH8ARU XTAE007B01A0101 4/5"-€394.34
EATON XTAE007B01A004 Full Voltage Non-Reversing IEC Electronic Motor Starter, 110/120 VAC | BH8ARV XTAE007B01A0041 4/5"-€394.34
EATON XTAE007B01A1P6 Full Voltage Non-Reversing IEC Electronic Motor Starter, 110/120 VAC | BH8ARW XTAE007B01A1P61 4/5"-€394.34
EATON XTAE007B01A001 IEC Starter | BH8ARX XTAE007B01A0011 4/5"-€394.34
EATON XTAE007B01A2P4 Full Voltage Non-Reversing IEC Electronic Motor Starter, 110/120 VAC | BH8ARZ XTAE007B01A2P41 4/5"-€394.34
EATON XTAE007B01A006 Full Voltage Non-Reversing IEC Electronic Motor Starter, 110/120 VAC | BH8ATA XTAE007B01A0061 4/5"-€394.34
EATON XTAE007B01A3EP05 IEC Starter | BH8ATB XTAE007B01A3EP053 7/8"-€428.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTAE025C10FP16 Non-Reversing Electronic Motor Starter, 25 A, 230 V 50 Hz, 1No, C Frame, 45 mm, 0.1-0.16 A
€571.43 /unit