DC Motors

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Brushless Blower, Manual Speed Control, 400 W, 1 Blower Stages, 230VAC
Item: CT4DTJ
Model: BBA14-211HMB-00
€1,363.65 /unit
Add To Cart
Brushless Blowers, Frame Size 5, 24V, Tangential, 1 Stage, DC
Item: CX8UBV
Model: 119378-01
€971.80 /unit
See Details
Brushless Blowers, Frame Size 5.7, 120 / 240V, Tangential, 2 Stage, AC
Item: CX8VZF
Model: WP057BH2-0N18A-0015
€778.60 /unit
Add To Cart
Brushless Blowers, Frame Size 5.7, 240V, Tangential, 3 Stage, AC
Item: CX8TPZ
Model: 117415-56
€1,306.98 /unit
Add To Cart
Brushless Blowers, Frame Size 5.7, 48V, Tangential, 3 Stage, DC
Item: CX8VGY
Model: 150413-51
€822.66 /unit
Add To Cart
Brushless Blowers, Frame Size 7.6, 120V, Tangential, 1 Stage, AC
Item: CX8VAN
Model: 150133-06
€1,154.57 /unit
Add To Cart
Brushless Blowers, Frame Size 8.9, 240V, Tangential, 1 Stage, AC
Item: CX8VDX
Model: 150240-20
€1,871.86 /unit
Add To Cart
Parallel Shaft DC Gear Motor, 1/7Hp, 90 VDC, 165 rpm, 47 Lb-In Full Load Torque, 1.57 A
Item: CV7TZJ
Model: MTGP-P14-1L165
€725.40 /unit
Add To Cart
Right Angle Single Shaft DC Gear Motor, 1/7Hp, 90 VDC, 22 rpm, 280 Lb-In Full Load Torque
Item: CV7UAD
Model: MTGR-P14-1L022
€793.80 /unit
Add To Cart
SCR Drive Motor, 240/150V, 1750/2300 RPM, 10 hp, DPG-FV, SC2113ATZ Frame
Item: AJ6QPT
Model: D2015R-BV
€25,608.20 /unit
Add To Cart
SCR Drive Motor, 240/150V, 1750/2300 RPM, 20 hp, TEFC, LC2512ATZ Frame
Item: AJ6QQZ
Model: D2520R
€31,120.66 /unit
Add To Cart
SCR Drive Motor, 500/300V, 1750/2000 RPM, 400 hp, DPG-FV, LC4013ATZ Frame
Item: AJ6QUE
Model: D50400RS-BV
€121,496.39 /unit
See Details
12...5556

DC Motors

DC motors provide power and high starting torque for driving equipment like elevators, cranes, conveyor belts and hoists. Raptor Supplies offers these motors from brands like Autonics, Dayton, Leeson, Marathon, Baldor and Vulcan Hart. These high torque DC motors produce constant torque while operating over a wide speed range and are low-cost options as compared to inverter-duty, AC motors and drives. PMDC motors are mostly used in automobiles to operate washers & windshield wipers and to drive blowers for air conditioners & heaters. Choose from a wide range of these DC motors, available in different rpm and enclosures on Raptor Supplies.

We are here to help!

Looking for a part not listed here?