NAUTILAIR 150240-20 Brushless Blowers, Frame Size 8.9, 240V, Tangential, 1 Stage, AC | CX8VDX

NAUTILAIR 150240-20 Brushless Blowers, Frame Size 8.9, 240V, Tangential, 1 Stage, AC

Item: CX8VDX Model: 150240-20
In Stock

Get it by Monday, Sep 29

€1,871.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Brushless Blower
Blower Stages 1
Blower Type Tangential
Voltage 240V

Shipping Info:

Ship weight (kg) 4.167
Ship height (cm)20.57
Ship length (cm)35.56
Ship width (cm)25.4

Product Variants

ProductModelWattageVoltagePrice
NAUTILAIR 150230-00 Brushless Blowers, Frame Size 8.9, 120V, Tangential, 1 Stage, AC | CX8VCY 150230-00600 W-€1,269.56
NAUTILAIR 150230-20 Brushless Blowers, Frame Size 8.9, 120V, Tangential, 1 Stage, AC | CX8VCZ 150230-52 150230-20--€1,431.13
NAUTILAIR 150231-00 Brushless Blowers, Frame Size 8.9, 120V, Tangential, 1 Stage, AC | CX8VDA 150231-00600 W-€1,269.56
NAUTILAIR 150231-06 Brushless Blowers, Frame Size 8.9, 120V, Tangential, 1 Stage, AC | CX8VDB 150231-06600 W-€1,269.56
NAUTILAIR 150231-07 Brushless Blowers, Frame Size 8.9, 120V, Tangential, 1 Stage, AC | CX8VDC 150231-07600 W-€1,248.72
NAUTILAIR 150231-08 Brushless Blowers, Frame Size 8.9, 120V, Tangential, 1 Stage, AC | CX8VDD 150231-08600 W--
RFQ
NAUTILAIR 150232-00 Brushless Blowers, Frame Size 8.9, 120V, Tangential, 1 Stage, AC | CX8VDE 150232-00600 W-€1,513.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NAUTILAIR 150240-20 Brushless Blowers, Frame Size 8.9, 240V, Tangential, 1 Stage, AC
€1,871.86 /unit