NORTHLAND MOTOR TECHNOLOGIES BBA14-211HMB-00 Brushless Blower, Manual Speed Control, 400 W, 1 Blower Stages, 230VAC | CT4DTJ 1MCJ2

NORTHLAND MOTOR TECHNOLOGIES BBA14-211HMB-00 Brushless Blower, Manual Speed Control, 400 W, 1 Blower Stages, 230VAC

Item: CT4DTJ Model: BBA14-211HMB-00Cross Ref: 1MCJ2
7 In Stock

Ships within 2 days via

€1,363.65 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Brushless Blower
Bearing Type Ball
Blower Stages 1
Blower Type Tangential Discharge
Body Dia. 5 11/16"
Bolt Circle Dia. 6 1/2"
Cfm 105 CFM
Construction Aluminum
Control Manual
Control Type Manual
Discharge Dia. 1 3/4"
Frequency 50/60 Hz
Full Load Amps 4.5A
Full Load Amps @ 50hz 4.5A
Height 5 11/16"
Inlet Dia. 1 3/4"
Insulation Class Class A
Length Less Shaft 5 1/8"
Max. Ambient Temp. 50°C
Max. Amps 4.5A
Motor Application Washdown
Motor Bearings Ball
Motor Enclosure Design Open
Motor Mounting Position All Angle
Motor Sub Application Direct Drive Fan/Blower
Motor Thermal Protection Auto
Overall Length 5 1/2"
Thermal Protection Automatic
Type Tangential Discharge
Vacuum Rating 24 in. wc
Voltage 230V AC
Wattage 400 W
Standards C22.2 77-95, C22.2 NO. 100-04, CAN/CSA-E60730-1:02, UL 1004, UL 211, UL 507, UL 60730-1A

Shipping Info:

Ship weight (kg) 2.3625
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFull Load AmpsVoltageBody Dia.WattageBlower StagesMax. AmpsDischarge Dia.Vacuum RatingPrice
NORTHLAND MOTOR TECHNOLOGIES BBA14-111SET-00 Brushless Blower, Electronic Speed Control, 400 W, 1 Blower Stages | CT4DRY 1MCG8 BBA14-111SET-005A--------
RFQ
NORTHLAND MOTOR TECHNOLOGIES BBA14-111SEB-00 Brushless Blower, Electronic Speed Control, 400 W, 1 Blower Stages | CT4DRZ 1MCG7 BBA14-111SEB-005A-------€1,237.49
NORTHLAND MOTOR TECHNOLOGIES BBA14-211SEB-00 Brushless Blower, Electronic Speed Control, 400 W, 1 Blower Stages | CT4DTA 1MCJ3 BBA14-211SEB-00--------€1,293.55
NORTHLAND MOTOR TECHNOLOGIES BBA14-211HEB-00 Brushless Blower, Electronic Speed Control, 400 W, 1 Blower Stages | CT4DTB 1MCJ1 BBA14-211HEB-00--------€1,189.49
NORTHLAND MOTOR TECHNOLOGIES BBA14-112SET-00 Brushless Blower, Electronic Speed Control, 400 W, 2 Blower Stages | CT4DTC 1MCH3 BBA14-112SET-005A-------€1,377.23
NORTHLAND MOTOR TECHNOLOGIES BBA14-213SEB-00 Brushless Blower, Electronic Speed Control, 400 W, 3 Blower Stages | CT4DTD 1MCJ8 BBA14-213SEB-00--------€1,399.84
NORTHLAND MOTOR TECHNOLOGIES BBA14-213HEB-00 Brushless Blower, Electronic Speed Control, 400 W, 3 Blower Stages | CT4DTE 1MCJ7 BBA14-213HEB-00--------€1,411.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTHLAND MOTOR TECHNOLOGIES BBA14-211HMB-00 Brushless Blower, Manual Speed Control, 400 W, 1 Blower Stages, 230VAC
€1,363.65 /unit