DC Motor And Control Assemblies

Filter

LEESON -

DC Motors, TENV/TEFC, Square Flange Or C Face

StyleModelVoltageHpNameplate RpmTorqueAmpsShaft Dia.Insulation ClassFramePrice (ex. VAT)
AM1120059.0090V DC1/8 hp3500 RPM36 oz.-in.1.5A1/2"Class H31€411.56
BM1120013.0090V DC1/14 hp1750 RPM38.4 oz.-in.0.8A1/2"Class F31€363.00
CM1120042.0090V DC1/6 hp1750 RPM96 oz.-in.1.8A1/2"Class F31€449.00
DM1130054.0090V DC1/6 hp1750 RPM96 oz.-in.1.7A5/8"Class H34€413.66
EM1110003.0090V DC1/25 hp1750 RPM23 oz.-in.0.7A5/16"Class H25€461.70
FM1130055.0090V DC1/4 hp1750 RPM9 lbs.-in.2.7A5/8"Class F34€427.86
GM1120062.0090V DC1/4 hp3500 RPM72 oz.-in.2.6A1/2"Class H31€482.28
HM1120027.0090V DC1/8 hp1750 RPM72 oz.-in.1.3A1/2"Class H31€446.41
IM1120041.00180V1/10 hp1750 RPM57.6 oz.-in.0.55A1/2"Class F31€134.15
JM1130118.00180V1/8 hp1750 RPM72 oz.-in.0.7A1/2"Class F34€470.98
KM1130120.00180V1/4 hp1750 RPM9 lbs.-in.1.3A5/8"Class F34€452.51
EATON -

Motor Control Assemblies

StyleModelDepthHeightWidthTypeAmpsFinishNema RatingDesignPrice (ex. VAT)
A2147A21G180.01"0.01"0.01"Ampgard Renewal Part----€16,052.59
A2147A41G220.01"0.01"0.01"Ampgard Renewal Part----€13,175.67
AKD4-CI0.3"3/5"1"Renewal Parts, Accessories----€4.58
AFT-CI0.3"4.1"3.7"Renewal Parts, Accessories----€71.70
BKK251 1/4"1/2"1 1/4"BT Assembly Parts----€4.58
C13-38642"1 1/4"2"Renewal Parts, Accessories-Zinc Plated--€306.41
DBT4803.1"2.7"2 4/5"Renewal Parts, Accessories----€3.15
EHS50-CI6 1/5"2.7"5 3/5"Renewal Parts, Accessories----€20.24
F2147A58G158 1/4"7"6 3/4"Ampgard Renewal Part--5 KV-€3,903.19
G2147A58G518 1/4"7"6 3/4"Ampgard Renewal Part-----
RFQ
H2147A58G508 1/4"7"6 3/4"Ampgard Renewal Part----€12,683.16
A2050A15G468.3"5 1/5"6"Renewal Parts, Accessories----€3,870.52
AC320WC7610 1/2"16"1"Renewal Parts, Accessories-----
RFQ
I2147A89G0112"4 3/4"10"Ampgard Renewal Part-----
RFQ
J2147A89G0213"5 3/4"11"Ampgard Renewal Part-----
RFQ
A2147A21G1121 1/2"10.3"20.7"Ampgard Renewal Part200A----
RFQ
K2147A41G0130 1/5"24 1/2"24.7"Ampgard Renewal Part 72LFR-4---Roll Out€45,394.51
ACU20X559.1"1/5"4/5"Renewal Parts, Accessories----€67.66
RFQ
ACU20X1059.1"2/5"4/5"Renewal Parts, Accessories-----
RFQ
LEESON -

Low Voltage DC Motors, 12 Volts, TENV, Square Flange

StyleModelNameplate RpmTorqueAmpsEfficiencyAssemblyMax. Ambient Temp.HpDuty CyclePrice (ex. VAT)
AM1120040.001750-4200 RPM40 oz.-in.7.7A53%M104122040°C-Continuous€363.00
BM1120046.001800-3900 RPM94 oz.-in.14A72.8%M104124440°C1/6 hp to 1/3 hpContinuous€507.56
LEESON -

Washguard DC Motors, Low Voltage Rated, 12/24 Volts, TENV, C Face With Removable Base

StyleModelHpTorqueAmpsInsulation ClassEfficiencyNameplate RpmMotor Enclosure DesignMax. Ambient Temp.Price (ex. VAT)
A109303.001 hp35 lbs.-in.39AClass H81.3%1800 RPMTotally Enclosed Fan Cooled40°C€1,361.93
B109300.003/4 hp26.3 lbs.-in.58AClass F79.9%1800 RPMTotally Enclosed Fan Cooled40°C€1,152.32
DAYTON -

DC Permanent Magnet Motors

Dayton DC permanent magnet motors are used to generate a constant torque all over their speed range, making them suitable for use in mixers, conveyor belts, hoists and positive displacement pumps. These UL recognized motors are provided with ball bearings that can manage heavy-duty radial and axial loads due to the greater torque that DC motors can produce. They are engineered for tough-to-start applications like belt-driven equipment, machine tools, conveyors and reciprocating pumps. Choose from a range of these permanent magnet motors, available in F and H insulation class options.

StyleModelVoltageHpInsulation ClassMotor ApplicationMax. Ambient Temp.Shaft Dia.Motor Shaft RotationMounting TypePrice (ex. VAT)
A108924.0012V DC1 hpClass HGeneral Purpose40°C5/8"Clockwise/Counter ClockwiseFace/Base€1,530.91
B108920.0012V DC1/2 hpClass HGeneral Application40°C5/8"Clockwise/Counter ClockwiseFace/Base€976.11
C2M509A90V DC1/3 hpClass FGeneral Purpose40°C5/8"Clockwise/Counter ClockwiseFace/Base€781.52
D2M170A90V DC1 hpClass FGeneral Purpose40°C5/8"Clockwise/Counter ClockwiseFace/Base€1,166.99
C2M167A90V DC1/4 hpClass FGeneral Application40°C5/8"Clockwise/Counter ClockwiseFace/Base€796.08
E2M169A90V DC3/4 hpClass FGeneral Purpose40°C5/8"Clockwise/Counter ClockwiseFace/Base€1,090.84
F2M168A90V DC1/2 hpClass FGeneral Purpose40°C5/8"Clockwise/Counter ClockwiseFace/Base€953.29
C4Z378A180V DC1 hpClass FGeneral Purpose40°C5/8"Clockwise/Counter ClockwiseFace/Base€1,139.46
C4Z524A180V DC1/2 hpClass FGeneral Purpose40°C5/8"Clockwise/Counter ClockwiseFace/Base€856.82
D4Z525A180V DC3/4 hpClass FGeneral Purpose40°C5/8"Clockwise/Counter ClockwiseFace/Base€990.61
VULCAN HART -

Motor, Convection Oven Assembly

ModelItemPrice (ex. VAT)
00-959249-000G1AP6FDW-
RFQ
EATON -

VACuum Bottle Assembly, 2.3 to 7.2 Kv Sl VACuum Starter

ModelItemPrice (ex. VAT)
2147A58G02BJ6GWD-
RFQ

We are here to help!

Looking for a part not listed here?