NAUTILAIR 150133-06 Brushless Blowers, Frame Size 7.6, 120V, Tangential, 1 Stage, AC | CX8VAN

NAUTILAIR 150133-06 Brushless Blowers, Frame Size 7.6, 120V, Tangential, 1 Stage, AC

Item: CX8VAN Model: 150133-06
In Stock

Get it by Monday, Sep 29

€1,154.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Brushless Blower
Blower Stages 1
Blower Type Tangential

Shipping Info:

Ship weight (kg) 2.1825
Ship height (cm)18.95
Ship length (cm)20.42
Ship width (cm)14.43

Product Variants

ProductModelVoltageWattagePrice
NAUTILAIR 150130-00 Brushless Blowers, Frame Size 7.6, 120V, Tangential, 1 Stage, AC | CX8VAD 150130-00120V AC250 W€756.57
NAUTILAIR 150130-01 Brushless Blowers, Frame Size 7.6, 120V, Tangential, 1 Stage, AC | CX8VAE 150130-01120V AC250 W€756.57
NAUTILAIR 150130-06 Brushless Blowers, Frame Size 7.6, 120V, Tangential, 1 Stage, AC | CX8VAF 150130-06120V AC250 W€756.57
NAUTILAIR 150130-07 Brushless Blowers, Frame Size 7.6, 120V, Tangential, 1 Stage, AC | CX8VAG 150130-07120V AC250 W€756.57
NAUTILAIR 150130-08 Brushless Blowers, Frame Size 7.6, 120V, Tangential, 1 Stage, AC | CX8VAH 150130-08120V AC250 W€756.57
NAUTILAIR 150131-00 Brushless Blowers, Frame Size 7.6, 120V, Tangential, 1 Stage, AC | CX8VAJ 150131-00120V AC250 W€1,411.90
NAUTILAIR 150132-00 Brushless Blowers, Frame Size 7.6, 120V, Tangential, 1 Stage, AC | CX8VAK 150132-00120V AC250 W€1,400.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NAUTILAIR 150133-06 Brushless Blowers, Frame Size 7.6, 120V, Tangential, 1 Stage, AC
€1,154.57 /unit