BALDOR MOTOR D2520R SCR Drive Motor, 240/150V, 1750/2300 RPM, 20 hp, TEFC, LC2512ATZ Frame | AJ6QQZ

BALDOR / DODGE D2520R SCR Drive Motor, 240/150V, 1750/2300 RPM, 20 hp, TEFC, LC2512ATZ Frame

Item: AJ6QQZ Model: D2520R
In Stock

Get it by Monday, Sep 29

€31,120.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item DC Motor
Amps 71A
Brushes 419904-51AC
Class Stock
Conduit Box Position F1
Duty Cycle Continuous
Frame LC2512ATZ
Hp 20 hp
Insulation Class Class F
Max. Ambient Temp. 40°C
Motor Enclosure Design Totally Enclosed Fan Cooled
Motor Mounting Position Horizontal
Mounting Type Rigid Base
Rpm 1750/2300 RPM
Service Factor 1
Voltage 240V DC

Shipping Info:

Ship weight (kg) 288
Ship height (cm)39.56
Ship length (cm)98.91
Ship width (cm)39.56
HS code85015220
Country of OriginUS

Product Details:

    • Pcode: C

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE D2520R SCR Drive Motor, 240/150V, 1750/2300 RPM, 20 hp, TEFC, LC2512ATZ Frame
€31,120.66 /unit