IRON HORSE MTGR-P14-1L022 Right Angle Single Shaft DC Gear Motor, 1/7Hp, 90 VDC, 22 rpm, 280 Lb-In Full Load Torque | CV7UAD

IRON HORSE MTGR-P14-1L022 Right Angle Single Shaft DC Gear Motor, 1/7Hp, 90 VDC, 22 rpm, 280 Lb-In Full Load Torque

Item: CV7UAD Model: MTGR-P14-1L022
In Stock

Get it by Monday, Sep 29

€793.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Motor

Shipping Info:

Ship weight (kg) 7.38
HS code850131
Country of OriginUS

Product Variants

ProductModelMPNPrice
IRON HORSE MTGR-P14-1L040 Right Angle Single Shaft DC Gear Motor, 1/7Hp, 90 VDC, 40 rpm, 185 Lb-In Full Load Torque | CV7UAE MTGR-P14-1L040MTGR-P14-1L040€797.40
IRON HORSE MTGR-P14-1L064 Right Angle Single Shaft DC Gear Motor, 1/7Hp, 90 VDC, 64 rpm, 116 Lb-In Full Load Torque | CV7UAF MTGR-P14-1L064MTGR-P14-1L064€853.20
IRON HORSE MTGR-P14-1L077 Right Angle Single Shaft DC Gear Motor, 1/7Hp, 90 VDC, 77 rpm, 97 Lb-In Full Load Torque | CV7UAG MTGR-P14-1L077MTGR-P14-1L077€831.60
IRON HORSE MTGR-P20-1K023 Right Angle Single Shaft DC Gear Motor, 1/5Hp, 24 VDC, 23 rpm, 280 Lb-In Full Load Torque | CV7UAH MTGR-P20-1K023MTGR-P20-1K023€811.80
IRON HORSE MTGR-P20-1K039 Right Angle Single Shaft DC Gear Motor, 1/5Hp, 24 VDC, 39 rpm, 263 Lb-In Full Load Torque | CV7UAJ MTGR-P20-1K039MTGR-P20-1K039€802.80
IRON HORSE MTGR-P20-1K075 Right Angle Single Shaft DC Gear Motor, 1/5Hp, 24 VDC, 75 rpm, 137 Lb-In Full Load Torque | CV7UAK MTGR-P20-1K075MTGR-P20-1K075€811.80
IRON HORSE MTGR-P20-1K174 Right Angle Single Shaft DC Gear Motor, 1/5Hp, 24 VDC, 174 rpm, 63 Lb-In Full Load Torque | CV7UAL MTGR-P20-1K174MTGR-P20-1K174€811.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRON HORSE MTGR-P14-1L022 Right Angle Single Shaft DC Gear Motor, 1/7Hp, 90 VDC, 22 rpm, 280 Lb-In Full Load Torque
€793.80 /unit